Rexel Atlantic logo
place Branch Locator
handyman Digital Tools
person Log In
shopping_cart
0
Shopping Cart
menu_book
Browse Products
About Us Suppliers Solutions & Services
feedback
New
sell
Promotions
verified
Clearance
Request callback


Changing the pickup branch can affect product availability.

Try refining your search.
Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
 Changing the branch may affect the stock of all items. Some items may no longer have stock for purchase.
  • Browse
  • Enter New Address
Map content here

This website uses cookies to improve your online experience. By accepting you agree to allow us store cookies on your computer. Learn More

This website uses cookies to improve your online experience. By accepting you agree to allow us store cookies on your computer. Learn More

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

Confirm Add to Cart

You have a fixed quote in your cart. If you add this product to cart, all quoted products will be removed. Please complete the order for your quote first and add this product to the cart afterwards.

Or click the button below to replace your current cart with this product.

  1. Home
  2. Distribution
  3. Residential Distribution
  4. Circuit Breakers
  5. Standard Breakers
  6. QO70AN
  • 
Product videos
Product images
QO70AN NEUTRAL LUG - #10-#2 AL  OR #14-# QO70AN NEUTRAL LUG - #10-#2 AL  OR #14-#
 Previous
 Next
Standard Breakers - QO70AN NEUTRAL LUG - #10-#2 AL  OR #14-# - QO70AN
QO70AN NEUTRAL LUG - #10-#2 AL  OR #14-#
SCHNEIDERlogo
SCHNEIDER

QO70AN NEUTRAL LUG - #10-#2 AL OR #14-#

Product code: 
SCHQO70AN
Mfr Number: 
QO70AN

Contact your local branch to check product availability.

Look up branches

Log In

to view your price and product availability



Contact your sales representative to confirm availability.

Available Lengths
 EA

Min: 1 EA , Multiple  1 EA

View Alternative
 Item already in cart


Contact your sales representative to confirm availability.

 Add to cart
  

Technical Documents



Technical Documents

 Catalog Page
 Cut Sheet
 Cut Sheet
 Submittal
Technical Documents
 Back

Technical Documents

 Catalog Page
 Cut Sheet
 Cut Sheet
 Submittal

Product Details



Product Details

QO70AN NEUTRAL LUG - #10-#2 AL OR #14-#
LOADCENTRE NEUTRAL LUG KIT 70A

QO Load Centers offer premium features like QO breakers, ground arc fault interrupters and surge arresters. QO load centers are designed for residential and industrial use to protect electrical systems, equipment and people. Systems are single or three phase and have indoor and outdoor versions. QO Load Centers enable the use of a full complement of accessories. Indoor enclosures are designed to be rotated 180 degrees to accommodate top or bottom service entrance feed. This neutral lug kit contains the parts required to add a lug to the neutral bar of a QO load center or NQ panelboard. The lug will accept 14 WG to 4 AWG copper wire or 12 AWG to 2 AWG aluminum wire. The lug is rated at 70A.

Frequently Bought Together

Current Product
QO70AN NEUTRAL LUG - #10-#2 AL  OR #14-#

SCHNEIDER

QO70AN NEUTRAL LUG - #10-#2 AL OR #14-#

Error while fetching price from ERP!


QOB115 BRK 15A/1P/B 120/240V (A)

SCHNEIDER

QOB115 BRK 15A/1P/B 120/240V (A)

Error while fetching price from ERP!

Qty: 1

QOB120 SQ-D CIRCUIT BREAKER

SCHNEIDER

QOB120 SQ-D CIRCUIT BREAKER

Error while fetching price from ERP!

Qty: 1



Technical Specifications



Technical Specifications

Standard Breakers
Packaging Made With Recycled Cardboard No
Circularity Profile N/A
Reach Regulation Reference contains Substances of Very High Concern above the threshold
Packaging Without Single Use Plastic No
Mercury Free Yes
 
Product Or Component Type lug kit
Range Of Product QO
Tightening Torque 35 lb.in, AWG 14...AWG 10, copper
Rohs Exemption Information Yes
Environmental Disclosure ENVPEP2212001
Share this product
Please check the checkbox below to move along

F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.

We encourage you to find products that meet your needs and do not contain these gases.

Cookies Management

Please Choose your cookie settings

If Cookies are disabled, some features on the website may not work properly.More details found here inData protection

Subscribe to our newsletter and get access to sales, demos, training and more! Subscribe now
Rexel Atlantic
Rexel Atlantic
  • About Us
  • Branch Locations
  • Contact Us
  • Careers
  • Sustainability
  • FAQ
Resources
Resources
  • Categories
  • Brands & Manufacturers
  • Web User Guide
  • 24/7 Locker Pickup
  • Text Your Branch
  • Mobile App
  • Web Manager
Solutions & Services
Solutions & Services
  • First Nations Energy Savings
Legal
Legal
  • Accessibility
  • Modern Slave Policy
  • Modern Slavery Report
  • Privacy
  • Return
Social Mediasocial mediasocial mediasocial mediasocial media
Download our AppAppStoreLogo-2x-ENGooglePlayLogo-2x-EN
  • © 2026 Rexel
  • Terms & Conditions
  • Manage Cookies
  • International Sites open_in_new
Rexel logo

A Rexel Group Company
© 2026 Rexel https://www.rexel.com/

A Rexel Group Company
© © 2026 Rexel www.rexel.com

A Rexel Group Company