Changing the pickup branch can affect product availability.
This website uses cookies to improve your online experience. By accepting you agree to allow us store cookies on your computer. Learn More
This website uses cookies to improve your online experience. By accepting you agree to allow us store cookies on your computer. Learn More
Changing your ship-to location may impact your product pricing and availability.
Do you want to proceed with this change?
You have a fixed quote in your cart. If you add this product to cart, all quoted products will be removed. Please complete the order for your quote first and add this product to the cart afterwards.
Or click the button below to replace your current cart with this product.
Contact your local branch to check product availability.
to view your price and product availability
Contact your sales representative to confirm availability.
Min: 1 EA , Multiple 1 EA
Ground Fault Breakers | |
| Width | 19 mm |
|---|---|
| Height | 105 mm |
| DEPTH | 74 mm |
| Circuit Breaker Type | ground fault protecting class B 30 mA |
| WEIGHT | 0.231 kg |
| Circuit Breaker Application | HACR rated |
| Packaging Made With Recycled Cardboard | No |
| Breaking Capacity | 10 kA 120 V AC |
| Carbon Footprint (Kg.Eq.Co2 Per Cr, Total Life Cyc | 39.2683883 |
| Reach Regulation | Reference contains Substances of Very High Concern above the threshold |
| Circularity Profile | ENVEOLI2212005 |
| Mounting Mode | plug-in |
| Mercury Free | Yes |
| Packaging Without Single Use Plastic | Yes |
| Poles Description | 1P |
|---|---|
| Product Certifications | UL listed |
| Net Weight | 0.231 kg |
| [In] Rated Current | 15 A |
| Product Or Component Type | miniature circuit-breaker |
| Electrical Connection | pressure plate |
| Tightening Torque | 4-4 N.m |
| Number Of Spaces Required | 1 |
| Range Of Product | QO |
| Awg Gauge | AWG 14...AWG 8 copper |
| Rohs Exemption Information | Yes |
| Ambient Air Temperature For Operation | 40 °C |
| [Ue] Rated Operational Voltage | 120 V AC |
| Environmental Disclosure | ENVPEP2212005 |
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.