Rexel Atlantic logo
place Branch Locator
handyman Digital Tools
person Log In
shopping_cart
0
Shopping Cart
menu_book
Browse Products
About Us Suppliers Solutions & Services
feedback
New
sell
Promotions
verified
Clearance
Request callback


Changing the pickup branch can affect product availability.

Try refining your search.
Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
 Changing the branch may affect the stock of all items. Some items may no longer have stock for purchase.
  • Browse
  • Enter New Address
Map content here

This website uses cookies to improve your online experience. By accepting you agree to allow us store cookies on your computer. Learn More

This website uses cookies to improve your online experience. By accepting you agree to allow us store cookies on your computer. Learn More

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

Confirm Add to Cart

You have a fixed quote in your cart. If you add this product to cart, all quoted products will be removed. Please complete the order for your quote first and add this product to the cart afterwards.

Or click the button below to replace your current cart with this product.

  1. Home
  2. Distribution
  3. Commercial Distribution
  4. Circuit Breakers
  5. MCCB (Moulded Case Circuit Breakers) Up To 600A
  6. QO8L100S
  • 
Product videos
Product images
QO8L100S LOADCENTER 8CCT 100A 1 PHASE QO8L100S LOADCENTER 8CCT 100A 1 PHASE
 Previous
 Next
MCCB (Moulded Case Circuit Breakers) Up To 600A - QO8L100S LOADCENTER 8CCT 100A 1 PHASE - QO8L100S
QO8L100S LOADCENTER 8CCT 100A 1 PHASE
SCHNEIDERlogo
SCHNEIDER

QO8L100S LOADCENTER 8CCT 100A 1 PHASE

Product code: 
SCHQO8L100S
Mfr Number: 
QO8L100S

Contact your local branch to check product availability.

Look up branches

Log In

to view your price and product availability



Contact your sales representative to confirm availability.

Available Lengths
 EA

Min: 1 EA , Multiple  1 EA

View Alternative
 Item already in cart


Contact your sales representative to confirm availability.

 Add to cart
  

Technical Documents



Technical Documents

 Catalog Page
Technical Documents
 Back

Technical Documents

 Catalog Page

Product Details



Product Details

QO8L100S LOADCENTER 8CCT 100A 1 PHASE
Load center, QO, 1 phase, 8 spaces, 8 circuits, 100A convertible main lugs, NEMA1, surface cover, UL

QO Load Centers offer premium features by allowing QO breakers, ground fault interrupters, arc fault interrupters, and surge arresters to be installed inside. QO Load Centers are designed for residential and industrial use to protect electrical systems, equipment, and people. They are available in both traditional and plug on neutral configurations. There is 3 types of mains available. There is main circuit breaker, main lugs, and generator panel. Single and three phase options are available. The bus bars are tin plated copper and are shielded. Indoor and outdoors enclosures are an option. QO Load Centers enable the use of a full complement of accessories. This 1 phase load center has 8 spaces and 8 circuits. This system provides 100A convertible main lugs in a NEMA 1 enclosure. It also includes a surface cover, and is UL rated. The load center is CSA certified.

Frequently Bought Together

Current Product
QO8L100S LOADCENTER 8CCT 100A 1 PHASE

SCHNEIDER

QO8L100S LOADCENTER 8CCT 100A 1 PHASE

Error while fetching price from ERP!


QO115 BRK 1P 15 AMP CLIP-ON

SCHNEIDER

QO115 BRK 1P 15 AMP CLIP-ON

Error while fetching price from ERP!

Qty: 1

QO220 20A 2P CLIP ON BRKR

SCHNEIDER

QO220 20A 2P CLIP ON BRKR

Error while fetching price from ERP!

Qty: 1



Technical Specifications



Technical Specifications

MCCB (Moulded Case Circuit Breakers) Up To 600A
Material tin plated aluminum: busbar
Width 226 mm
Height 319 mm
DEPTH 95 mm
COVER TYPE surface cover
Number Of Circuits 8
Number Of Spaces 8
Packaging Made With Recycled Cardboard No
Reach Regulation Reference contains Substances of Very High Concern above the threshold
Circularity Profile N/A
Mercury Free Yes
Packaging Without Single Use Plastic No
Product Certifications cULus
[In] Rated Current 100 A
Product Or Component Type Loadcentre
 
Electrical Connection lugs
Tightening Torque main lugs 50 lb.in, AWG 6...AWG 1, aluminum/copper
Range Of Product QO
Rohs Exemption Information Yes
Ambient Air Temperature For Operation -5 °C
[Ue] Rated Operational Voltage 120/240 V AC
Network Number Of Phases 1 phase 3 wires
Environmental Disclosure ENVPEP2212002
Device Composition grounding bar (ordered separately)
Loadcentre Type Fixed Mains (lugs)
Carbon Footprint (Kg Co2 Eq, Total Life Cycle) 20.90863803
Nema Degree Of Protection NEMA 1 indoor enclosure
Number Of Tandem Circuit Breakers 0
Short-Circuit Current 10 kA
Share this product
Please check the checkbox below to move along

F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.

We encourage you to find products that meet your needs and do not contain these gases.

Cookies Management

Please Choose your cookie settings

If Cookies are disabled, some features on the website may not work properly.More details found here inData protection

Subscribe to our newsletter and get access to sales, demos, training and more! Subscribe now
Rexel Atlantic
Rexel Atlantic
  • About Us
  • Branch Locations
  • Contact Us
  • Careers
  • Sustainability
  • FAQ
Resources
Resources
  • Categories
  • Brands & Manufacturers
  • Web User Guide
  • 24/7 Locker Pickup
  • Text Your Branch
  • Mobile App
  • Web Manager
Solutions & Services
Solutions & Services
  • First Nations Energy Savings
Legal
Legal
  • Accessibility
  • Modern Slave Policy
  • Modern Slavery Report
  • Privacy
  • Return
Social Mediasocial mediasocial mediasocial mediasocial media
Download our AppAppStoreLogo-2x-ENGooglePlayLogo-2x-EN
  • © 2026 Rexel
  • Terms & Conditions
  • Manage Cookies
  • International Sites open_in_new
Rexel logo

A Rexel Group Company
© 2026 Rexel https://www.rexel.com/

A Rexel Group Company
© © 2026 Rexel www.rexel.com

A Rexel Group Company