Changing the pickup branch can affect product availability.
This website uses cookies to improve your online experience. By accepting you agree to allow us store cookies on your computer. Learn More
This website uses cookies to improve your online experience. By accepting you agree to allow us store cookies on your computer. Learn More
Changing your ship-to location may impact your product pricing and availability.
Do you want to proceed with this change?
You have a fixed quote in your cart. If you add this product to cart, all quoted products will be removed. Please complete the order for your quote first and add this product to the cart afterwards.
Or click the button below to replace your current cart with this product.
Contact your local branch to check product availability.
to view your price and product availability
Contact your sales representative to confirm availability.
Min: 1 EA , Multiple 1 EA
Pipe Straps, Clamps & Hangers | |
| Catalog Number | SCH16 |
|---|---|
| MFR FULLNAME | ERICO, INC. |
| Mfrcode | ERC |
| PRODUCT NAME | CHANNEL PIPE CLAMP |
| MFR UNSPSC | 39121700 |
| PKG WEIGHT | 8.4 |
| PKG QTY | 100 |
| PKG TYPE | BX |
| PKG WEIGHT UOM | LB |
|---|---|
| PKG UOM | EA |
| Type | RIGID/EMT CONDUIT TO STRUT |
| ADDITIONAL INFORMATION | PACKAGING QUANTITY 100 PER BOX |
| Finish | BRIGHT ZINC |
| TRADE SIZE | 1 INCH (EMT), 3/4 INCH (RIGID) |
| Load Rating | 200 LB |
| Construction | ONE PIECE |
BIZLINE
SCHEMT100 STRUT CLAMP COND HANG 1" STEEL
Product code: FITSCHEMT100
Min: 1 EA , Multiple 1 EA
Contact your sales representative to confirm availability.
ABB
TBQC100 QUICK CLAMP 1 EMT/RIGID
Product code: THSTBQC100
Min: 1 EA , Multiple 1 EA
Contact your sales representative to confirm availability.
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.