Changing the pickup branch can affect product availability.
This website uses cookies to improve your online experience. By accepting you agree to allow us store cookies on your computer. Learn More
This website uses cookies to improve your online experience. By accepting you agree to allow us store cookies on your computer. Learn More
Changing your ship-to location may impact your product pricing and availability.
Do you want to proceed with this change?
You have a fixed quote in your cart. If you add this product to cart, all quoted products will be removed. Please complete the order for your quote first and add this product to the cart afterwards.
Or click the button below to replace your current cart with this product.
Contact your local branch to check product availability.
to view your price and product availability
Contact your sales representative to confirm availability.
Min: 10 FT , Multiple 10 FT
Rigid PVC Conduit | |
| Mfrcode | IPX |
|---|---|
| Catalog Number | PVC-RIGID-CONDUIT-3IN |
| MFR UNSPSC | 39131706 |
| PRODUCT NAME | RIGID CONDUIT |
| MFR FULLNAME | IPEX, INC. |
| Material | PVC |
| Length | 10 FT |
| APPROVAL | UL, CSA C22.2 |
| STANDARD PACKAGE | 780 FT PER CRATE |
| TRADE SIZE | 3 INCH |
|---|---|
| INSTALLATION | DIRECT BURIAL |
| Length in Ft | 10 |
| WEIGHT | 166 LB PER 100 FT |
| Applicable Standard | NEMA TC-2, WC1094A |
| Trade Size in Inch | 3 |
| Wall Thickness | 0.216 INCH |
| Inner Diameter | 3.068 INCH |
| Outer Diameter | 3.5 INCH |
IPEX
EC45 077008 3 COUPLING
Product code: IPEEC45
Min: 1 EA , Multiple 1 EA
Contact your sales representative to confirm availability.
IPEX
CS45 077820 3 PVC COATED STRAP
Product code: IPECS45
Min: 1 EA , Multiple 1 EA
Contact your sales representative to confirm availability.
IPEX
TA45 077028 3 TERMINAL ADAPTER
Product code: IPETA45
Min: 1 EA , Multiple 1 EA
Contact your sales representative to confirm availability.
IPEX
074714 PVC CONDUIT CEMENT S100PT 475ML
Product code: IPES100PT
Min: 1 EA , Multiple 1 EA
Contact your sales representative to confirm availability.
IPEX
074713 S100PT5 PVC CONDUIT CEMENT 250ML
Product code: IPES100PT5
Min: 1 EA , Multiple 1 EA
Contact your sales representative to confirm availability.
IPEX
ARIG30 029182 DUCT TO RIGID ADAPTER 3
Product code: IPEARIG30
Min: 1 EA , Multiple 1 EA
Contact your sales representative to confirm availability.
IPEX
EE4590 069088 3X90D ELBOW
Product code: IPEEE4590
Min: 1 EA , Multiple 1 EA
Contact your sales representative to confirm availability.
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.