Changing the pickup branch can affect product availability.
This website uses cookies to improve your online experience. By accepting you agree to allow us store cookies on your computer. Learn More
This website uses cookies to improve your online experience. By accepting you agree to allow us store cookies on your computer. Learn More
Changing your ship-to location may impact your product pricing and availability.
Do you want to proceed with this change?
You have a fixed quote in your cart. If you add this product to cart, all quoted products will be removed. Please complete the order for your quote first and add this product to the cart afterwards.
Or click the button below to replace your current cart with this product.
Contact your local branch to check product availability.
to view your price and product availability
Contact your sales representative to confirm availability.
Min: 10 FT , Multiple 10 FT
Rigid PVC Conduit | |
| Mfrcode | IPX |
|---|---|
| Catalog Number | PVC-RIGID-CONDUIT-1/2IN |
| MFR UNSPSC | 39131706 |
| MFR FULLNAME | IPEX, INC. |
| PRODUCT NAME | RIGID CONDUIT |
| Material | PVC |
| Length | 10 FT |
| APPROVAL | UL, CSA C22.2 |
| STANDARD PACKAGE | 6000 FT PER CRATE |
| TRADE SIZE | 1/2 INCH |
| INSTALLATION | DIRECT BURIAL |
|---|---|
| Length in Ft | 10 |
| WEIGHT | 15 LB PER 100 FT |
| Applicable Standard | NEMA TC-2, WC1094A |
| Trade Size in Inch | 1/2 |
| Wall Thickness | 0.109 INCH |
| Inner Diameter | 0.622 INCH |
| Outer Diameter | 0.84 INCH |
| Trade Size - Fractional | 1/2 |
IPEX
EE1090 069081 1/2X90D ELBOW
Product code: IPEEE1090
Min: 1 EA , Multiple 1 EA
Contact your sales representative to confirm availability.
IPEX
EC10 077001 1/2 COUPLING
Product code: IPEEC10
Min: 1 EA , Multiple 1 EA
Contact your sales representative to confirm availability.
IPEX
FA10 077041 1/2 FEMALE ADAPTER
Product code: IPEFA10
Min: 1 EA , Multiple 1 EA
Contact your sales representative to confirm availability.
IPEX
PS10 077811 1/2 2-HOLE PIPE STRAP
Product code: IPEPS10
Min: 1 EA , Multiple 1 EA
Contact your sales representative to confirm availability.
IPEX
074714 PVC CONDUIT CEMENT S100PT 475ML
Product code: IPES100PT
Min: 1 EA , Multiple 1 EA
Contact your sales representative to confirm availability.
ABB
1016BTB GROUND ELECTROD PLATE W/CON
Product code: THS1016BTB
Min: 1 EA , Multiple 1 EA
Contact your sales representative to confirm availability.
IPEX
TA10 077021 1/2 TERMINAL ADAPTER
Product code: IPETA10
Min: 1 EA , Multiple 1 EA
Contact your sales representative to confirm availability.
IPEX
074713 S100PT5 PVC CONDUIT CEMENT 250ML
Product code: IPES100PT5
Min: 1 EA , Multiple 1 EA
Contact your sales representative to confirm availability.
IPEX
SLB10S 077541 1/2 LB FITTING
Product code: IPESLB10S
Min: 1 EA , Multiple 1 EA
Contact your sales representative to confirm availability.
IPEX
ST10S 077461 1/2 T ACCESS FITTING
Product code: IPEST10S
Min: 1 EA , Multiple 1 EA
Contact your sales representative to confirm availability.
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.