Changing the pickup branch can affect product availability.
This website uses cookies to improve your online experience. By accepting you agree to allow us store cookies on your computer. Learn More
This website uses cookies to improve your online experience. By accepting you agree to allow us store cookies on your computer. Learn More
Changing your ship-to location may impact your product pricing and availability.
Do you want to proceed with this change?
You have a fixed quote in your cart. If you add this product to cart, all quoted products will be removed. Please complete the order for your quote first and add this product to the cart afterwards.
Or click the button below to replace your current cart with this product.
Contact your local branch to check product availability.
to view your price and product availability
Contact your sales representative to confirm availability.
Min: 10 FT , Multiple 10 FT
Rigid PVC Conduit | |
| Mfrcode | IPX |
|---|---|
| Catalog Number | PVC-RIGID-CONDUIT-1IN |
| MFR UNSPSC | 39131706 |
| MFR FULLNAME | IPEX, INC. |
| PRODUCT NAME | RIGID CONDUIT |
| Length | 10 FT |
| Material | PVC |
| APPROVAL | UL, CSA C22.2 |
| STANDARD PACKAGE | 3600 FT PER CRATE |
| TRADE SIZE | 1 INCH |
|---|---|
| INSTALLATION | DIRECT BURIAL |
| Length in Ft | 10 |
| WEIGHT | 31 LB PER 100 FT |
| Applicable Standard | NEMA TC-2, WC1094A |
| Trade Size in Inch | 1 |
| Wall Thickness | 0.133 INCH |
| Inner Diameter | 1.049 INCH |
| Outer Diameter | 1.315 INCH |
IPEX
EC20 077003 1 COUPLING
Product code: IPEEC20
Min: 1 EA , Multiple 1 EA
Contact your sales representative to confirm availability.
IPEX
EE2090 069083 1X90D ELBOW
Product code: IPEEE2090
Min: 1 EA , Multiple 1 EA
Contact your sales representative to confirm availability.
IPEX
EJ20 077383 1 EXPANSION JOINT
Product code: IPEEJ20
Min: 1 EA , Multiple 1 EA
Contact your sales representative to confirm availability.
IPEX
074713 S100PT5 PVC CONDUIT CEMENT 250ML
Product code: IPES100PT5
Min: 1 EA , Multiple 1 EA
Contact your sales representative to confirm availability.
IPEX
SLB30S 077543 1 LB FITTING
Product code: IPESLB30S
Min: 1 EA , Multiple 1 EA
Contact your sales representative to confirm availability.
IPEX
TA20 077023 1 TERMINAL ADAPTER
Product code: IPETA20
Min: 1 EA , Multiple 1 EA
Contact your sales representative to confirm availability.
IPEX
074714 PVC CONDUIT CEMENT S100PT 475ML
Product code: IPES100PT
Min: 1 EA , Multiple 1 EA
Contact your sales representative to confirm availability.
IPEX
PS20 077813 1 2-HOLE PIPE STRAP
Product code: IPEPS20
Min: 1 EA , Multiple 1 EA
Contact your sales representative to confirm availability.
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.