Changing the pickup branch can affect product availability.
This website uses cookies to improve your online experience. By accepting you agree to allow us store cookies on your computer. Learn More
This website uses cookies to improve your online experience. By accepting you agree to allow us store cookies on your computer. Learn More
Changing your ship-to location may impact your product pricing and availability.
Do you want to proceed with this change?
You have a fixed quote in your cart. If you add this product to cart, all quoted products will be removed. Please complete the order for your quote first and add this product to the cart afterwards.
Or click the button below to replace your current cart with this product.
Contact your local branch to check product availability.
to view your price and product availability
Contact your sales representative to confirm availability.
Min: 1 EA , Multiple 1 EA
EMT Coupling & Connectors | |
| Mfrcode | T-B |
|---|---|
| Catalog Number | CI5404 |
| MFR UNSPSC | 39121700 |
| MFR FULLNAME | T&B/COMMANDER |
| PRODUCT NAME | CONNECTOR |
| PKG WEIGHT | 10 |
| PKG WEIGHT UOM | LB |
| PKG TYPE | PK |
| PKG QTY | 250 |
|---|---|
| PKG UOM | EA |
| Material | STEEL |
| APPROVAL | CSA |
| USED ON | EMT CONDUIT |
| TRADE SIZE | 1/2 INCH |
| THROAT TYPE | NON INSULATED |
| CONSTRUCTIONAL FEATURE | CONCRETE TIGHT |
ABB | IBERVILLE
BC-1110 UTILITY BOX 1-7/8 IN DEEP
Product code: THSBC1110
Min: 1 EA , Multiple 1 EA
Contact your sales representative to confirm availability.
ABB
CI1304 EMT STRAP 1/2" 1 HOLE
Product code: THSCI1304
Min: 1 EA , Multiple 1 EA
Contact your sales representative to confirm availability.
ABB
CI-5504 EMT COUPLING (STEEL) 1/2IN
Product code: THSCI5504
Min: 1 EA , Multiple 1 EA
Contact your sales representative to confirm availability.
ABB | IBERVILLE
BC-52171-K 4" SQ BOX 2-1/8" DEEP
Product code: THSBC52171K
Min: 1 EA , Multiple 1 EA
Contact your sales representative to confirm availability.
ABB | IBERVILLE
BC52-C-1 4" SQUARE BOX COVER
Product code: THSBC52C1
Min: 1 EA , Multiple 1 EA
Contact your sales representative to confirm availability.
BIZLINE
FIT4803 1/2" EMT STEEL CONN
Product code: FIT4803
Min: 1 EA , Multiple 1 EA
Contact your sales representative to confirm availability.
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.