Rexel Atlantic logo
place Branch Locator
handyman Digital Tools
person Log In
shopping_cart
0
Shopping Cart
menu_book
Browse Products
About Us Suppliers Solutions & Services
feedback
New
sell
Promotions
verified
Clearance
Request callback


Changing the pickup branch can affect product availability.

Try refining your search.
Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
 Changing the branch may affect the stock of all items. Some items may no longer have stock for purchase.
  • Browse
  • Enter New Address
Map content here

This website uses cookies to improve your online experience. By accepting you agree to allow us store cookies on your computer. Learn More

This website uses cookies to improve your online experience. By accepting you agree to allow us store cookies on your computer. Learn More

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

Confirm Add to Cart

You have a fixed quote in your cart. If you add this product to cart, all quoted products will be removed. Please complete the order for your quote first and add this product to the cart afterwards.

Or click the button below to replace your current cart with this product.

  1. Home
  2. Motor Control & Automation
  3. Motor Control
  4. Relays, Timers & Counters
  5. General Purpose Relays
  6. 8501NR45
  • 
Product videos
Product images
8501NR45 RELAY SOCKET 8501NR45 RELAY SOCKET
 Previous
 Next
General Purpose Relays - 8501NR45 RELAY SOCKET - 8501NR45
8501NR45 RELAY SOCKET
SCHNEIDERlogo
SCHNEIDER

8501NR45 RELAY SOCKET

Product code: 
SCH8501NR45
Mfr Number: 
8501NR45

Contact your local branch to check product availability.

Look up branches

Log In

to view your price and product availability



Contact your sales representative to confirm availability.

Available Lengths
 EA

Min: 1 EA , Multiple  1 EA

View Alternative
 Item already in cart


Contact your sales representative to confirm availability.

 Add to cart
  

Technical Documents



Technical Documents

 Cut Sheet
 Fiche technique
Technical Documents
 Back

Technical Documents

 Cut Sheet
 Fiche technique

Product Details



Product Details

8501NR45 RELAY SOCKET
Relay Socket, Harmony 8501R, white, 14 pins, double tiered screw clamp terminals, DIN rail/panel mount, 10A, 300V AC

8501NR plug in relay sockets are designed for the proper wiring of 8501R plug in relays. This socket can be mount on 35mm DIN rail or can be mounted directly to a panel. The 8501RS14, 8501RS24 or 8501RS34 relays will plug into this relay socket which is designed for 14 blade pins. The socket terminals have pressure wire clamps for a good secure connection. To save panel space this socket has stacked terminals. 8501NR plug in relay sockets are UL component recognized and CSA certified.


Technical Specifications



Technical Specifications

General Purpose Relays
Width 30.7 mm
Height 69 mm
DEPTH 25.4 mm
Packaging Made With Recycled Cardboard No
Reach Regulation Free of Substances of Very High Concern above the threshold
Circularity Profile N/A
Mercury Free Yes
Packaging Without Single Use Plastic No
Toxic Heavy Metal Free Yes
 
Reach Free Of Svhc Yes
[In] Rated Current 10 A 300 V AC
Electrical Connection double tiered screw clamp terminals
Rohs Exemption Information Yes
Environmental Disclosure ENVPEP1511021EN
Carbon Footprint (Kg Co2 Eq, Total Life Cycle) 0.417479943
Mounting Support panel
Quantity Per Set 1
Share this product
Please check the checkbox below to move along

F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.

We encourage you to find products that meet your needs and do not contain these gases.

Cookies Management

Please Choose your cookie settings

If Cookies are disabled, some features on the website may not work properly.More details found here inData protection

Subscribe to our newsletter and get access to sales, demos, training and more! Subscribe now
Rexel Atlantic
Rexel Atlantic
  • About Us
  • Branch Locations
  • Contact Us
  • Careers
  • Sustainability
  • FAQ
Resources
Resources
  • Categories
  • Brands & Manufacturers
  • Web User Guide
  • 24/7 Locker Pickup
  • Text Your Branch
  • Mobile App
  • Web Manager
Solutions & Services
Solutions & Services
  • First Nations Energy Savings
Legal
Legal
  • Accessibility
  • Modern Slave Policy
  • Modern Slavery Report
  • Privacy
  • Return
Social Mediasocial mediasocial mediasocial mediasocial media
Download our AppAppStoreLogo-2x-ENGooglePlayLogo-2x-EN
  • © 2026 Rexel
  • Terms & Conditions
  • Manage Cookies
  • International Sites open_in_new
Rexel logo

A Rexel Group Company
© 2026 Rexel https://www.rexel.com/

A Rexel Group Company
© © 2026 Rexel www.rexel.com

A Rexel Group Company