This website uses cookies to improve your online experience. By accepting you agree to allow us store cookies on your computer. Learn More
This website uses cookies to improve your online experience. By accepting you agree to allow us store cookies on your computer. Learn More
Changing your ship-to location may impact your product pricing and availability.
Do you want to proceed with this change?
Confirm Add to Cart
You have a fixed quote in your cart. If you add this product to cart, all quoted products will be removed. Please complete the order for your quote first and add this product to the cart afterwards.
Or click the button below to replace your current cart with this product.
F92EPKCLNSCM007 OS2 2F 1.6MM PC OFNP LC
The duplex fiber patch cord is OS1/OS2 with 1.6mm cable zipcord jacket. It is Plenum (OFNP), features LC Duplex connectors, has standard insertion loss and is 7 meters in length. This cord is Keyed C - Green LC Duplex on one end, standard LC Duplex connection on the other end as part of a keyed cabling systems that provides an additional layer of physical security, mating only with matching keyed components. The cable jacket color is green.
Technical Specifications
Technical Specifications
Others
DESCRIPTION
F92EPKCLNSCM007 OS2 2F 1.6MM PC OFNP LC
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.