This website uses cookies to improve your online experience. By accepting you agree to allow us store cookies on your computer. Learn More
This website uses cookies to improve your online experience. By accepting you agree to allow us store cookies on your computer. Learn More
Changing your ship-to location may impact your product pricing and availability.
Do you want to proceed with this change?
Confirm Add to Cart
You have a fixed quote in your cart. If you add this product to cart, all quoted products will be removed. Please complete the order for your quote first and add this product to the cart afterwards.
Or click the button below to replace your current cart with this product.
DBR40-S1W DOWNLIGHT 4" ROUND 850 LUMENS
4-INCH ROUND BAFFLE SLIM DOWNLIGHT, 12W 850 LUMENS, 5-CCT SELECTABLE, 120V TRIAC DIMMING, ETL LISTED, WET LOCATION, IC RATED, ENERGY STAR, CEC TITLE 24 JA8, AIR TIGHT CERTIFIED.
Technical Specifications
Technical Specifications
Others
DESCRIPTION
DBR40-S1W PLAFONNIER 4PO ROND 850 LUMENS
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.