Circuit Board & Harness Board Accessories | |
| Type | YS-A |
|---|---|
| Size | 2.37 IN Length X 16 IN Dimension B |
| Material | High-Conductivity Wrought Aluminum |
| Application | For Use On All Combinations Of Aluminum To Aluminum |
| Finish | Electro-Tin Plated |
| VOLTAGE RATING | 600 - 35000 V |
| Temperature Rating | 90 DEG C |
|---|---|
| BRAND NAME | BURNDY |
| Special Features | Features: Manufactured From High-Conductivity Wrought Aluminum With Heavy Duty Wall Thickness: Provides High-Conductivity/Low Resistance And Ductility For An Excellent Combination Of Electrical And Crimp Forming Properties |
| SUB BRAND | HYLINK |
| Standard | UL Listed At 90 DEG C |
| CONDUCTOR RANGE | 1/0 AWG Stranded |
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.