Circuit Board & Harness Board Accessories | |
| Type | GSTUD-HY |
|---|---|
| Size | 0.56 IN Dimension A X 0.57 IN Dimension B X 5.68 IN Dimension L X 0.38 IN Dimension T |
| Material | Low Carbon |
| Application | For Compression Connectors And Mechanical Connectors |
| Finish | Copper Plated |
| Conductor Type | Stranded Copper |
| BRAND NAME | BURNDY |
|---|---|
| Special Features | Features: The VERSITAIL May Be Welded To Steel Surfaces Quickly And Easily With Normal Construction Equipment |
| SUB BRAND | HYGROUND |
| Standard | RoHS Compatible |
| CONDUCTOR RANGE | 1/0 AWG |
| Conductor Range (Main/Primary) | 3/0 AWG - 500 KCMIL |
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.