Rexel Atlantic logo
place Branch Locator
timer Digital Tools
person Log In
shopping_cart
0
Shopping Cart
menu_book
Browse Products
About Us Suppliers Solutions & Services
feedback
New
sell
Promotions
verified
Clearance
Request callback


Changing the pickup branch can affect product availability.

Try refining your search.
Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
 Changing the branch may affect the stock of all items. Some items may no longer have stock for purchase.
  • Browse
  • Enter New Address
Map content here

This website uses cookies to improve your online experience. By accepting you agree to allow us store cookies on your computer. Learn More

This website uses cookies to improve your online experience. By accepting you agree to allow us store cookies on your computer. Learn More

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

Confirm Add to Cart

You have a fixed quote in your cart. If you add this product to cart, all quoted products will be removed. Please complete the order for your quote first and add this product to the cart afterwards.

Or click the button below to replace your current cart with this product.

  1. Home
  2. Circuit Board & Harness Board Accessories
  3. CU100FD
  • 
Circuit Board & Harness Board Accessories - CU100FD LUG KIT - CU100FD
SCHNEIDERlogo
SCHNEIDER

CU100FD LUG KIT

Product code: 
SCHCU100FD
Mfr Number: 
CU100FD

Contact your local branch to check product availability.

Look up branches

Log In

to view your price and product availability



Contact your sales representative to confirm availability.

Available Lengths
 EA

Min: 1 EA , Multiple  1 EA

View Alternative
 Item already in cart


Contact your sales representative to confirm availability.

 Add to cart
  

Technical Documents



Technical Documents

Technical Documents
 Back

Technical Documents

Product Details



Product Details

CU100FD LUG KIT
MAXIMUM BREAKER CURRENT 125 AMPERE; 1 CONDUCTOR(S); CONDUCTOR SIZE 14 AWG TO 1/0 AWG; CONDUCTOR MATERIAL COPPER; COPPER BODY; QUANTITY 3; USED ON EDB/EGB/EJB SERIES CIRCUIT BREAKER; APPROVAL UL

Frequently Bought Together

Current Product
CU100FD LUG KIT

SCHNEIDER

CU100FD LUG KIT

Error while fetching price from ERP!


EJB36030 MINI CIR BKR 600/347V 3P 30A HI

SCHNEIDER

EJB36030 MINI CIR BKR 600/347V 3P 30A HI

Error while fetching price from ERP!

Qty: 1

EDB36020 20A 3P NF BREAKER

SCHNEIDER

EDB36020 20A 3P NF BREAKER

Error while fetching price from ERP!

Qty: 1



Technical Specifications



Technical Specifications

Circuit Board & Harness Board Accessories
Mfrcode SQD
Catalog Number CU100FD
MFR UNSPSC 39121400
MFR FULLNAME SQUARE D/TELEMECANIQUE
PRODUCT NAME MECHANICAL LUG KIT
PKG WEIGHT 1
PKG WEIGHT UOM LB
PKG TYPE PK
PKG QTY 1
PKG UOM EA
 
ADDITIONAL INFORMATION APPROVAL UL
NUMBER OF CONDUCTORS 1
CONDUCTOR MATERIAL COPPER
USED ON EDB/EGB/EJB SERIES CIRCUIT BREAKER
BODY MATERIAL COPPER
Quantity 3
Minimum Conductor Size 14 AWG
MAXIMUM CONDUCTOR SIZE 1/0 AWG
Maximum Breaker Current Rating 125 AMPERE
Share this product
Please check the checkbox below to move along

F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.

We encourage you to find products that meet your needs and do not contain these gases.

Cookies Management

Please Choose your cookie settings

If Cookies are disabled, some features on the website may not work properly.More details found here inData protection

Subscribe to our newsletter and get access to sales, demos, training and more!
Subscribe now
Rexel Atlantic
Rexel Atlantic
  • About Us
  • Branch Locations
  • Contact Us
  • Careers
  • Sustainability
  • FAQ
Resources
Resources
  • Categories
  • Brands & Manufacturers
  • Web User Guide
  • 24/7 Locker Pickup
  • Text Your Branch
  • Mobile App
  • Web Manager
Solutions & Services
Solutions & Services
  • First Nations Energy Savings
Legal
Legal
  • Accessibility
  • Modern Slave Policy
  • Modern Slavery Report
  • Privacy
  • Return
Social Mediasocial mediasocial mediasocial mediasocial media
Download our AppAppStoreLogo-2x-ENGooglePlayLogo-2x-EN
  • © 2026 Rexel
  • Terms & Conditions
  • Manage Cookies
  • International Sites open_in_new
Rexel logo

A Rexel Group Company
© 2026 Rexel https://www.rexel.com/

A Rexel Group Company
© © 2026 Rexel www.rexel.com

A Rexel Group Company