Min: 75 M , Multiple 75 M
LVT Thermostat | |
| Material | COPPER CONDUCTOR |
|---|---|
| CONDUCTOR MATERIAL | Copper |
| STRANDING | SOLID |
| CABLE LENGTH | 75M |
| DESCRIPTION | LOW VOLTAGE THERMOSTAT CABLE |
| CSA / UL APPROVED | CSA APPROVED |
| UNIT QTY. | 75 |
| PRODUCT RATINGS | LVTF4 |
| NOMINAL O.D. | 0.360 In. (9.140mm) O.D. |
| PRICE PER | KM |
| PUT-UP | REEL |
| CONDUCTOR INSULATION | PVC POLYVINYL CHLORIDE CONDUCTOR INSULATION |
| JACKETING | PVC POLYVINYL CHLORIDE JACKET |
|---|---|
| WEIGHT/PER | 92.000 Lbs./Mft. |
| VOLTAGE RATING | 30VAC |
| UNIT of MEASURE | METER |
| CABLE TYPE | Thermostat Wire |
| NUMBER OF CONDUCTOR | 10C |
| CABLE SIZE | 18 AWG |
| COLOUR | Brown |
| MAX OPERATING TEMP or PSI | 60 Deg. C Max. |
| RoHS COMPLIANT | RoHS COMPLIANT |
| MIN OPERATING TEMP or PSI | MINUS 20 Deg. C Min. |
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.