Rexel Atlantic logo
place Branch Locator
handyman Digital Tools
person Log In
shopping_cart
0
Shopping Cart
menu_book
Browse Products
About Us Suppliers Solutions & Services
feedback
New
sell
Promotions
verified
Clearance
Request callback


Changing the pickup branch can affect product availability.

Try refining your search.
Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
 Changing the branch may affect the stock of all items. Some items may no longer have stock for purchase.
  • Browse
  • Enter New Address
Map content here

This website uses cookies to improve your online experience. By accepting you agree to allow us store cookies on your computer. Learn More

This website uses cookies to improve your online experience. By accepting you agree to allow us store cookies on your computer. Learn More

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

Confirm Add to Cart

You have a fixed quote in your cart. If you add this product to cart, all quoted products will be removed. Please complete the order for your quote first and add this product to the cart afterwards.

Or click the button below to replace your current cart with this product.

  1. Home
  2. Wire & Cable
  3. Industrial
  4. Control Cable & Drive Cable
  5. Automation & Control Cable
  6. WIRINS8PR16AIA300V
  • 
Automation & Control Cable - ARM 8PR16  IS/OS AIA GRY XLPE 300V - WIRINS8PR16AIA300V
CONSOLIDATED CABLE CENTRE

ARM 8PR16 IS/OS AIA GRY XLPE 300V

Product code: 
WIRINS8PR16AIA300V
Mfr Number: 
WIRINS8PR16AIA300V

Contact your local branch to check product availability.

Look up branches

Log In

to view your price and product availability



Contact your sales representative to confirm availability.

Available Lengths
 M

Min: 1 M , Multiple  1 M

View Alternative
 Item already in cart


Contact your sales representative to confirm availability.

 Add to cart
  

Technical Documents



Technical Documents

Technical Documents
 Back

Technical Documents

Product Details



Product Details

ARM 8PR16 IS/OS AIA GRY XLPE 300V
COPPER CONDUCTOR; 7 STRAND; 300VAC; ARMOURED INSTRUMENT CABLE INDIVIDUAL and OVERALL SHIELDED; CSA APPROVED; METER; GRAY; FT4; ARMOURED INSTRUMENT CABLE; 0.806 In. (20.500mm) O.D.; MINUS 40 Deg. C Min.; 75 Deg. C Max.; #16 AWG; LONG LENGTH REEL; 8 PAIR w/INDIVIDUAL and OVERALL ALUMINUM / POLYESTER TAPE SHIELD; TW75 PVC CONDUCTOR INSULATION; INTERLOCKED ALUMINUM ARMOUR w/SUNLIGHT RESISTANT FLAME RETARDANT LOW ACID GAS PVC JACKET; RoHS COMPLIANT; 355.000 Lbs./Mft.


Technical Specifications



Technical Specifications

Automation & Control Cable
CONDUCTOR MATERIAL Copper
Material COPPER CONDUCTOR
STRANDING 7 STRAND
CSA / UL APPROVED CSA APPROVED
DESCRIPTION ARMOURED INSTRUMENT CABLE INDIVIDUAL and OVERALL SHIELDED
PRODUCT RATINGS FT4
NOMINAL O.D. 0.806 In. (20.500mm) O.D.
PUT-UP LONG LENGTH REEL
CONDUCTOR INSULATION TW75 PVC CONDUCTOR INSULATION
JACKETING INTERLOCKED ALUMINUM ARMOUR w/SUNLIGHT RESISTANT FLAME RETARDANT LOW ACID GAS PVC JACKET
 
WEIGHT/PER 355.000 Lbs./Mft.
VOLTAGE RATING 300V
UNIT of MEASURE METER
CABLE TYPE Control Cable
NUMBER OF CONDUCTOR 8P
CABLE SIZE 16 AWG
COLOUR Grey
MAX OPERATING TEMP or PSI 75 Deg. C Max.
RoHS COMPLIANT RoHS COMPLIANT
MIN OPERATING TEMP or PSI MINUS 40 Deg. C Min.
Share this product
Please check the checkbox below to move along

F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.

We encourage you to find products that meet your needs and do not contain these gases.

Cookies Management

Please Choose your cookie settings

If Cookies are disabled, some features on the website may not work properly.More details found here inData protection

Subscribe to our newsletter and get access to sales, demos, training and more! Subscribe now
Rexel Atlantic
Rexel Atlantic
  • About Us
  • Branch Locations
  • Contact Us
  • Careers
  • Sustainability
  • FAQ
Resources
Resources
  • Categories
  • Brands & Manufacturers
  • Web User Guide
  • 24/7 Locker Pickup
  • Text Your Branch
  • Mobile App
  • Web Manager
Solutions & Services
Solutions & Services
  • First Nations Energy Savings
Legal
Legal
  • Accessibility
  • Modern Slave Policy
  • Modern Slavery Report
  • Privacy
  • Return
Social Mediasocial mediasocial mediasocial mediasocial media
Download our AppAppStoreLogo-2x-ENGooglePlayLogo-2x-EN
  • © 2026 Rexel
  • Terms & Conditions
  • Manage Cookies
  • International Sites open_in_new
Rexel logo

A Rexel Group Company
© 2026 Rexel https://www.rexel.com/

A Rexel Group Company
© © 2026 Rexel www.rexel.com

A Rexel Group Company