Clamp-On Meters | |
| Mfrcode | IDEAL |
|---|---|
| MFR UNSPSC | 41113630 |
| Catalog Number | 61-775 |
| MFR FULLNAME | IDEAL INDUSTRIES INC |
| PRODUCT NAME | CLAMP METER |
| PKG TYPE | PK |
| PKG QTY | 8 |
| PKG UOM | EA |
| Type | DIGITAL |
| APPROVAL | UL (CANADA AND US), CE |
| Inclusion | CARRYING CASE, TEST LEADS WITH LARGE ALLIGATOR CLIPS |
| Display Type | LCD |
|---|---|
| Battery Type | 9 V |
| Jaw Opening | 2 INCH |
| Frequency Range | 20.0 TO 400.0 HZ |
| Parameter Measured | AC/DC CURRENT, AC/DC VOLTAGE, CAPACITANCE, CONTINUITY, FREQUENCY, RESISTANCE |
| AC Voltage Range | 0.0 TO 750.0 V |
| DC Voltage Range | 0.0 TO 999.9 V |
| AC Current Range | 0.0 TO 999.9 AMPERE |
| Resistance Range | 0.0 TO 999.9 OHM |
| DC Current Range | 0.0 TO 999.9 AMPERE |
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.