Rexel Atlantic logo
place Branch Locator
handyman Digital Tools
person Log In
shopping_cart
0
Shopping Cart
menu_book
Browse Products
About Us Suppliers Solutions & Services
feedback
New
sell
Promotions
verified
Clearance
Request callback


Changing the pickup branch can affect product availability.

Try refining your search.
Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
 Changing the branch may affect the stock of all items. Some items may no longer have stock for purchase.
  • Browse
  • Enter New Address
Map content here

This website uses cookies to improve your online experience. By accepting you agree to allow us store cookies on your computer. Learn More

This website uses cookies to improve your online experience. By accepting you agree to allow us store cookies on your computer. Learn More

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

Confirm Add to Cart

You have a fixed quote in your cart. If you add this product to cart, all quoted products will be removed. Please complete the order for your quote first and add this product to the cart afterwards.

Or click the button below to replace your current cart with this product.

  1. Home
  2. Tools, Test Equipment
  3. Power Tools
  4. Power Tool Replacement Parts Or Accessories
  5. 60A-3/4
  • 
Product videos
Product images
60A 3/4IN DIAMETER STUBBY AUGER BIT
 Previous
 Next
Power Tool Replacement Parts Or Accessories - 60A 3/4IN DIAMETER STUBBY AUGER BIT - 60A-3/4
GREENLEElogo
GREENLEE

60A 3/4IN DIAMETER STUBBY AUGER BIT

Product code: 
GRT60A34
Mfr Number: 
60A-3/4

Contact your local branch to check product availability.

Look up branches

Log In

to view your price and product availability



Contact your sales representative to confirm availability.

Available Lengths
 EA

Min: 1 EA , Multiple  1 EA

View Alternative
 Item already in cart


Contact your sales representative to confirm availability.

 Add to cart
  

Technical Documents



Technical Documents

 Cut Sheet
Technical Documents
 Back

Technical Documents

 Cut Sheet

Product Details



Product Details

60A 3/4IN DIAMETER STUBBY AUGER BIT
Stubby Auger Wood Bit, 3/4" (19.1 mm). Over center single flute design for cleaner holes and less splintering. Unique cutting edge designfor fast and smooth cutting action. Shorter than the top competitor's bit for better access to tight spaces between studs and joists. Perfect for drilling 2" and 4" joists. Augers have self-feeding screw point that draws bit through all wood types with less operator fatigue. Eliminates the need for special tools such as expensive right angle drills or multiple steps to cut the hole to size. 1/4" hex quick change design for fast and easy use in all drill types. Clearly marked with bit diameter and catalog number on shank for easy identification.


Technical Specifications



Technical Specifications

Power Tool Replacement Parts Or Accessories
Mfrcode GRN
Catalog Number 60A-3/4
MFR UNSPSC 27111509
MFR FULLNAME GREENLEE INC
PRODUCT NAME AUGER BIT
PKG WEIGHT .34
PKG WEIGHT UOM LB
PKG TYPE PK
PKG QTY 3
PKG UOM EA
 
PKG LENGTH 8.25
PKG WIDTH 3.75
PKG HEIGHT 1.25
PKG VOLUME 38.672
PKG VOLUME UOM CI
Type SCREW POINT
OVERALL LENGTH 4.5 INCH
ADDITIONAL INFORMATION WEIGHT 3 LB APPLICATION FOR DRILLING 2 AND 4 FT JOISTS
Diameter - Fractional 60A-3/4
Share this product
Please check the checkbox below to move along

F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.

We encourage you to find products that meet your needs and do not contain these gases.

Cookies Management

Please Choose your cookie settings

If Cookies are disabled, some features on the website may not work properly.More details found here inData protection

Subscribe to our newsletter and get access to sales, demos, training and more! Subscribe now
Rexel Atlantic
Rexel Atlantic
  • About Us
  • Branch Locations
  • Contact Us
  • Careers
  • Sustainability
  • FAQ
Resources
Resources
  • Categories
  • Brands & Manufacturers
  • Web User Guide
  • 24/7 Locker Pickup
  • Text Your Branch
  • Mobile App
  • Web Manager
Solutions & Services
Solutions & Services
  • First Nations Energy Savings
Legal
Legal
  • Accessibility
  • Modern Slave Policy
  • Modern Slavery Report
  • Privacy
  • Return
Social Mediasocial mediasocial mediasocial mediasocial media
Download our AppAppStoreLogo-2x-ENGooglePlayLogo-2x-EN
  • © 2026 Rexel
  • Terms & Conditions
  • Manage Cookies
  • International Sites open_in_new
Rexel logo

A Rexel Group Company
© 2026 Rexel https://www.rexel.com/

A Rexel Group Company
© © 2026 Rexel www.rexel.com

A Rexel Group Company