Changing the pickup branch can affect product availability.
This website uses cookies to improve your online experience. By accepting you agree to allow us store cookies on your computer. Learn More
This website uses cookies to improve your online experience. By accepting you agree to allow us store cookies on your computer. Learn More
Changing your ship-to location may impact your product pricing and availability.
Do you want to proceed with this change?
You have a fixed quote in your cart. If you add this product to cart, all quoted products will be removed. Please complete the order for your quote first and add this product to the cart afterwards.
Or click the button below to replace your current cart with this product.
Contact your local branch to check product availability.
to view your price and product availability
Contact your sales representative to confirm availability.
Min: 1 EA , Multiple 1 EA
Timer Accessories | |
| Mfrcode | INT-MAT |
|---|---|
| Catalog Number | ET8215C |
| MFR UNSPSC | 39122208 |
| MFR FULLNAME | INTERMATIC, INC |
| PKG WEIGHT | 3.001 |
| PRODUCT NAME | ELECTRONIC TIME SWITCH |
| PKG WEIGHT UOM | LB |
| PKG TYPE | PH |
| PKG QTY | 6 |
| PKG UOM | EA |
| PKG LENGTH | 5.25 |
| PKG WIDTH | 3.251 |
| PKG HEIGHT | 8.001 |
| Type | 7 DAY ASTRONOMIC |
| Material | DRAWN STEEL |
| ADDITIONAL INFORMATION | MAXIMUM ON/OFF TIME 6 DAY 23 HR 59 MIN MINIMUM ON/OFF TIME 1 MIN WIRE SIZE 18 TO 10 AWG |
| APPROVAL | UL 916, CSA C22.2 |
|---|---|
| Size | 5 INCH W X 3 INCH D X 7 3/4 INCH H |
| Application | AIRPORT, APARTMENTS, HOTEL, OFFICE, PARK, RESTAURANT, SCHOOL, STORES |
| VOLTAGE RATING | 120/208/240/277 VAC AT 50/60 HZ |
| CURRENT RATING | 30 AMPERE AT 120/240 VAC (RESISTIVE, NO), 20 AMPERE AT 28 VDC (RESISTIVE, NO), 30 AMPERE AT 120/240 VAC (INDUCTIVE, NO), 5 AMPERE AT 120/240 VAC (TUNGSTEN, NO), 20 AMPERE AT 120 TO 277 VAC (BALLAST, NO) |
| OPERATING TEMPERATURE | -40 TO 155 DEG F |
| Enclosure | NEMA 1 |
| Power Rating | 1 HP AT 120 VAC 60 HZ (NO), 2 HP AT 240 VAC 60 HZ (NO) |
| Finish | GRAY |
| Switch Type | SPST |
| Number Of Circuits | 2 |
| Max Number of Operations | 28 |
| Reserve Power | BATTERY 3 YEAR |
| Maximum Number of Operations | 28 |
| DESCRIPTION | ET8215C 7 DAY 30A TIME SWITCH |
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.