Changing the pickup branch can affect product availability.
This website uses cookies to improve your online experience. By accepting you agree to allow us store cookies on your computer. Learn More
This website uses cookies to improve your online experience. By accepting you agree to allow us store cookies on your computer. Learn More
Changing your ship-to location may impact your product pricing and availability.
Do you want to proceed with this change?
You have a fixed quote in your cart. If you add this product to cart, all quoted products will be removed. Please complete the order for your quote first and add this product to the cart afterwards.
Or click the button below to replace your current cart with this product.
Contact your local branch to check product availability.
to view your price and product availability
Contact your sales representative to confirm availability.
Min: 1 EA , Multiple 1 EA
Timer Accessories | |
| Mfrcode | INT-MAT |
|---|---|
| Catalog Number | ET1105C |
| MFR UNSPSC | 39122208 |
| MFR FULLNAME | INTERMATIC, INC |
| PRODUCT NAME | ELECTRONIC TIME SWITCH |
| PKG WEIGHT | 2.851 |
| PKG WEIGHT UOM | LB |
| PKG TYPE | PH |
| PKG QTY | 6 |
| PKG UOM | EA |
| PKG LENGTH | 8.001 |
| PKG WIDTH | 5.251 |
| PKG HEIGHT | 3.131 |
| Type | 24 HR |
| Material | STEEL ENCLOSURE |
| ADDITIONAL INFORMATION | WITH MANUAL OVERRIDE FEATURE MAXIMUM ON/OFF TIME 23 HR 59 MIN MINIMUM ON/OFF TIME 1 MIN WIRE SIZE 18 TO 10 AWG |
| MOUNTING | ENCLOSURE |
|---|---|
| APPROVAL | CSA (CANADA AND US) |
| Size | 5 INCH W X 3 INCH D X 7 3/4 INCH H |
| Application | SCHOOL, OFFICE, AIRPORT, STORE, HOTEL, RESTAURANT, PARK, APARTMENT |
| VOLTAGE RATING | 120/208/240/277 VAC AT 60 HZ |
| CURRENT RATING | 30 AMPERE |
| OPERATING TEMPERATURE | -40 TO 155 DEG F |
| Enclosure | NEMA 1 |
| Power Rating | 1 HP, 2 HP (30 AMPERE) |
| Finish | GRAY |
| Switch Type | SPST |
| Number Of Circuits | 1 |
| Max Number of Operations | 28 |
| Reserve Power | ALKALINE BATTERY |
| Maximum Number of Operations | 28 |
| DESCRIPTION | ET1105C 24HR 30AMP SPST 120277V ELECTRO |
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.