Changing the pickup branch can affect product availability.
This website uses cookies to improve your online experience. By accepting you agree to allow us store cookies on your computer. Learn More
This website uses cookies to improve your online experience. By accepting you agree to allow us store cookies on your computer. Learn More
Changing your ship-to location may impact your product pricing and availability.
Do you want to proceed with this change?
You have a fixed quote in your cart. If you add this product to cart, all quoted products will be removed. Please complete the order for your quote first and add this product to the cart afterwards.
Or click the button below to replace your current cart with this product.
Contact your local branch to check product availability.
to view your price and product availability
Contact your sales representative to confirm availability.
Min: 1 EA , Multiple 1 EA
Electromechanical Timers | |
| Mfrcode | INT-MAT |
|---|---|
| Catalog Number | T102 |
| MFR UNSPSC | 39122208 |
| MFR FULLNAME | INTERMATIC, INC |
| PRODUCT NAME | ELECTROMECHANICAL TIME SWITCH |
| PKG WEIGHT | 2.651 |
| PKG WEIGHT UOM | LB |
| PKG TYPE | PH |
| PKG QTY | 12 |
| PKG UOM | EA |
| PKG LENGTH | 5.5 |
| PKG WIDTH | 3.5 |
| PKG HEIGHT | 8.25 |
| Type | 24 HR |
| Material | DRAWN STEEL |
| ADDITIONAL INFORMATION | WITH ON/OFF TRIPPER |
| MOUNTING | WALL |
| APPROVAL | CSA (CANADA AND US), CSA C22.2 |
|---|---|
| Size | 5 INCH W X 3 INCH D X 7 3/4 INCH H |
| Application | INDOOR/OUTDOOR LIGHTING, POST LANTERN, SIGN, POOL HEATER, FILTER, HYDROCHLORINATOR, AIR CONDITIONING, BLOWER, ELECTRIC FENCE, PUMP, HEATING/VENTILATING SYSTEM, MUSIC AND SIGNAL SYSTEM, FAN, POULTRY FOGGER, CONVEYER |
| VOLTAGE RATING | 208 TO 277 VAC AT 60 HZ |
| CURRENT RATING | 40 AMPERE (RESISTIVE/TUNGSTEN) |
| OPERATING TEMPERATURE | -40 TO 130 DEG F |
| Enclosure | NEMA 1 |
| Power Rating | 5 HP AT 240 VAC SINGLE PHASE (28 FLA), 1000 VA (PILOT DUTY) |
| Finish | GRAY |
| Switch Type | SPST |
| Max Number of Operations | 12 |
| Reserve Power | NO |
| Min On Time | 1 HR |
| Min Off Time | 1 HR |
| Minimum On Time | 1 HR |
| Minimum Off Time | 1 HR |
| DESCRIPTION | T102 TIMER DIAL 24HR SPST 208-277V |
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.