Changing the pickup branch can affect product availability.
This website uses cookies to improve your online experience. By accepting you agree to allow us store cookies on your computer. Learn More
This website uses cookies to improve your online experience. By accepting you agree to allow us store cookies on your computer. Learn More
Changing your ship-to location may impact your product pricing and availability.
Do you want to proceed with this change?
You have a fixed quote in your cart. If you add this product to cart, all quoted products will be removed. Please complete the order for your quote first and add this product to the cart afterwards.
Or click the button below to replace your current cart with this product.
Contact your local branch to check product availability.
to view your price and product availability
Contact your sales representative to confirm availability.
Min: 1 EA , Multiple 1 EA
LED Drivers & Accessories | |
| Length | 450 mm |
|---|---|
| Material | polycarbonate: illuminated unit |
| Mounting Location | on support tube, 17 mm |
| CABLE LENGTH | 450 mm |
| Packaging Made With Recycled Cardboard | No |
| Circularity Profile | ENVEOLI1904008EN |
| Mercury Free | Yes |
| Packaging Without Single Use Plastic | No |
| Product Certifications | UL |
| Product Or Component Type | complete pre-wired monolithic tower light |
| Awg Gauge | AWG 22 |
| Ambient Air Temperature For Operation | -10-50 °C |
| Environmental Disclosure | ENVPEP1904008EN |
| Carbon Footprint (Kg Co2 Eq, Total Life Cycle) | 22.34950582 |
| Weee | The product must be disposed on European Union markets following specific waste collection and never end up in rubbish bins |
| Ip Degree Of Protection | IP23 vertical surface installation IEC 60529 |
| [Us] Rated Supply Voltage | 24 V |
|---|---|
| Mounting Diameter | 40 mm |
| Light Source | LED steady or flashing red |
| Device Short Name | XVC |
| Standards | IEC 60947-1 |
| Ambient Air Temperature For Storage | -35-70 °C |
| Protective Treatment | TC |
| [Uimp] Rated Impulse Withstand Voltage | 4 kV |
| Overvoltage Category | class I IEC 61140 |
| Marking | CE |
| Cable Cross Section | 0.33-0.33 mm² |
| Supply Circuit Type | AC/DC |
| Flashing Frequency | 1 Hz |
| Beacon Or Indicator Bank Unit Type | 3 illuminated units |
| Sound Signalling | buzzer |
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.