Rexel Atlantic logo
place Branch Locator
handyman Digital Tools
person Log In
shopping_cart
0
Shopping Cart
menu_book
Browse Products
About Us Suppliers Solutions & Services
feedback
New
sell
Promotions
verified
Clearance
Request callback


Changing the pickup branch can affect product availability.

Try refining your search.
Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
 Changing the branch may affect the stock of all items. Some items may no longer have stock for purchase.
  • Browse
  • Enter New Address
Map content here

This website uses cookies to improve your online experience. By accepting you agree to allow us store cookies on your computer. Learn More

This website uses cookies to improve your online experience. By accepting you agree to allow us store cookies on your computer. Learn More

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

Confirm Add to Cart

You have a fixed quote in your cart. If you add this product to cart, all quoted products will be removed. Please complete the order for your quote first and add this product to the cart afterwards.

Or click the button below to replace your current cart with this product.

  1. Home
  2. Lamps, Ballast & Accessories
  3. Lamps
  4. LED Retrofit Lamps
  5. LED Drivers & Accessories
  6. CQO112M100PC
  • 
Product videos
Product images
CQO112M100PC MB 100A 240V 1PH 12SP N1 CQO112M100PC MB 100A 240V 1PH 12SP N1
 Previous
 Next
LED Drivers & Accessories - CQO112M100PC MB 100A 240V 1PH 12SP N1 - CQO112M100PC
CQO112M100PC MB 100A 240V 1PH 12SP N1
SCHNEIDERlogo
SCHNEIDER

CQO112M100PC MB 100A 240V 1PH 12SP N1

Product code: 
SCHCQO112M100PC
Mfr Number: 
CQO112M100PC

Contact your local branch to check product availability.

Look up branches

Log In

to view your price and product availability



Contact your sales representative to confirm availability.

Available Lengths
 EA

Min: 1 EA , Multiple  1 EA

View Alternative
 Item already in cart


Contact your sales representative to confirm availability.

 Add to cart
  

Technical Documents



Technical Documents

 Cut Sheet
 Cut Sheet
 Drawing
 Submittal
Technical Documents
 Back

Technical Documents

 Cut Sheet
 Cut Sheet
 Drawing
 Submittal

Product Details



Product Details

CQO112M100PC MB 100A 240V 1PH 12SP N1
Loadcentre, QO Canadian, 1 phase, 12 spaces, 24 circuits, 100A main breaker, PoN, NEMA1, combo cover, CSA

QO Load Centers offer premium features by allowing QO breakers, ground fault interrupters, arc fault interrupters, and surge arresters to be installed inside. QO Load Centers are designed for residential and industrial use to protect electrical systems, equipment, and people. They are available in both traditional and plug on neutral configurations. There is 3 types of mains available. There is main circuit breaker, main lugs, and generator panel. Single and three phase options are available. The bus bars are tin plated copper and are shielded. Indoor and outdoors enclosures are an option. QO Load Centers enable the use of a full complement of accessories. This 1 phase load center has 12 spaces and 24 circuits. This system provides a 100A main breaker in a NEMA 1 enclosure. It also includes plug on neutral, combination cover, and is CSA rated.

Frequently Bought Together

Current Product
CQO112M100PC MB 100A 240V 1PH 12SP N1

SCHNEIDER

CQO112M100PC MB 100A 240V 1PH 12SP N1

Error while fetching price from ERP!


Q02175SB BKR PLUG ON 175A 2P SURGE PROT

SCHNEIDER

Q02175SB BKR PLUG ON 175A 2P SURGE PROT

Error while fetching price from ERP!

Qty: 1



Technical Specifications



Technical Specifications

LED Drivers & Accessories
Width 362 mm
Height 379 mm
WEIGHT 7.500 kg
DEPTH 95 mm
COVER TYPE combination flush/surface cover
Number Of Circuits 24
Number Of Spaces 12
Packaging Made With Recycled Cardboard No
Reach Regulation Reference contains Substances of Very High Concern above the threshold
Mercury Free Yes
Packaging Without Single Use Plastic No
Net Weight 7.500 kg
Product Certifications CSA
 
[In] Rated Current 100 A
Product Or Component Type Loadcentre
Tightening Torque cover 20 lb.in
Range Of Product QO
Rohs Exemption Information Yes
Ambient Air Temperature For Operation -5 °C
[Ue] Rated Operational Voltage 240 V AC
Network Number Of Phases 1 phase
Loadcentre Type PoN Convertible Mains (breaker)
Carbon Footprint (Kg Co2 Eq, Total Life Cycle) 85.40769256
Nema Degree Of Protection NEMA 1 indoor enclosure
Short-Circuit Current 22 kA
Share this product
Please check the checkbox below to move along

F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.

We encourage you to find products that meet your needs and do not contain these gases.

Cookies Management

Please Choose your cookie settings

If Cookies are disabled, some features on the website may not work properly.More details found here inData protection

Subscribe to our newsletter and get access to sales, demos, training and more! Subscribe now
Rexel Atlantic
Rexel Atlantic
  • About Us
  • Branch Locations
  • Contact Us
  • Careers
  • Sustainability
  • FAQ
Resources
Resources
  • Categories
  • Brands & Manufacturers
  • Web User Guide
  • 24/7 Locker Pickup
  • Text Your Branch
  • Mobile App
  • Web Manager
Solutions & Services
Solutions & Services
  • First Nations Energy Savings
Legal
Legal
  • Accessibility
  • Modern Slave Policy
  • Modern Slavery Report
  • Privacy
  • Return
Social Mediasocial mediasocial mediasocial mediasocial media
Download our AppAppStoreLogo-2x-ENGooglePlayLogo-2x-EN
  • © 2026 Rexel
  • Terms & Conditions
  • Manage Cookies
  • International Sites open_in_new
Rexel logo

A Rexel Group Company
© 2026 Rexel https://www.rexel.com/

A Rexel Group Company
© © 2026 Rexel www.rexel.com

A Rexel Group Company