Changing the pickup branch can affect product availability.
This website uses cookies to improve your online experience. By accepting you agree to allow us store cookies on your computer. Learn More
This website uses cookies to improve your online experience. By accepting you agree to allow us store cookies on your computer. Learn More
Changing your ship-to location may impact your product pricing and availability.
Do you want to proceed with this change?
You have a fixed quote in your cart. If you add this product to cart, all quoted products will be removed. Please complete the order for your quote first and add this product to the cart afterwards.
Or click the button below to replace your current cart with this product.
Contact your local branch to check product availability.
to view your price and product availability
Contact your sales representative to confirm availability.
Min: 1 EA , Multiple 1 EA
HPS - High Pressure Sodium | |
| Type | HIGH |
|---|---|
| Wattage | 150.0 |
| BRAND NAME | SYLVANIA |
| VOLTAGE RATING | 55.0 |
| Application | Specialty |
| Average Life | 40000.0 |
|---|---|
| Lumens | 16000.0 |
| Designation | LU150/55/PLUS/ECO |
| Color Rendering Index (CRI) | 22.0 |
| Color Temperature | 2100.0 |
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.