Rexel Atlantic logo
place Branch Locator
handyman Digital Tools
person Log In
shopping_cart
0
Shopping Cart
menu_book
Browse Products
About Us Suppliers Solutions & Services
feedback
New
sell
Promotions
verified
Clearance
Request callback


Changing the pickup branch can affect product availability.

Try refining your search.
Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
 Changing the branch may affect the stock of all items. Some items may no longer have stock for purchase.
  • Browse
  • Enter New Address
Map content here

This website uses cookies to improve your online experience. By accepting you agree to allow us store cookies on your computer. Learn More

This website uses cookies to improve your online experience. By accepting you agree to allow us store cookies on your computer. Learn More

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

Confirm Add to Cart

You have a fixed quote in your cart. If you add this product to cart, all quoted products will be removed. Please complete the order for your quote first and add this product to the cart afterwards.

Or click the button below to replace your current cart with this product.

  1. Home
  2. Lamps, Ballast & Accessories
  3. Ballast
  4. Fluorescent
  5. Miscellaneous Magnetic
  6. 077080
  • 


We couldn't find an exact match for your search. However, we have a product below that closely matches your search criteria.

Product videos
Product images
LEB26 077080 26W ELECTRONIC BALLAST HPF
 Previous
 Next
Miscellaneous Magnetic - LEB26 077080 26W ELECTRONIC BALLAST HPF - 077080
IPEXlogo
IPEX

LEB26 077080 26W ELECTRONIC BALLAST HPF

Product code: 
IPELEB26
Mfr Number: 
077080

Contact your local branch to check product availability.

Look up branches

Log In

to view your price and product availability



Contact your sales representative to confirm availability.

Available Lengths
 EA

Min: 1 EA , Multiple  1 EA

View Alternative
 Item already in cart


Contact your sales representative to confirm availability.

 Add to cart
  

Technical Documents



Technical Documents

 Catalog Page
 Catalog Page
 Installation Manual
 Installation Manual
 Owners Manual
 Owners Manual
Technical Documents
 Back

Technical Documents

 Catalog Page
 Catalog Page
 Installation Manual
 Installation Manual
 Owners Manual
 Owners Manual

Product Details



Product Details

LEB26 077080 26W ELECTRONIC BALLAST HPF
LEB26 26W PVC ELECTRONIC BALLAST SCEPTALIGHT

PRODUCT LINE: Sceptalight LEDs offer significant energy savings and can last beyond 50,000 hours without a single need for maintenance. Certified and tested for use in indoor, outdoor, wet locations, wash down and corrosive environments, Sceptalight LEDs are certified to the latest LED light fixture standards and NEMA 4X approved. FEATURES: Easily retrofit onto existing installations for increased energy savings;Heat sink is coated with a durable e-coat layer that prevents corrosion;NEMA 4X & IP66 Rated for wet locations, wash down and corrosive environments;Specially designed heat sink ensures long life and optimum performance for over 50,000 hours;Energy efficient, 1,000 lumens of light output is produced with only 15 watts of electricity;Lights are dimmable down to 5% for maximum control of the lighting environment;Impact and weather resistant polycarbonate globe for tough environments;Sceptalight LED's can last beyond 50,000 hours and offer significant energy savings;UV-resistant material make Sceptalight suitable for both indoor and outdoor applications;Temperature and weather-resistant silicone gaskets create a water-tight seal;Sceptalight fixtures are available for marine (C22.2 No. 250;UL 1598, UL 1598A), wet (C22.2 No. 250 UL 1598) and hazardous (Class I, Div 2 Groups A, B, C & D;Class II, Div 2 Groups F&G) location use


Technical Specifications



Technical Specifications

Miscellaneous Magnetic
Type ELECTRONIC BALLAST
Material PVC
Lamp Type Compact Fluorescent
LAMP INCLUDED No
 
Voltage 120 VAC
Brand SCEPTALIGHT
Unit Weight KG 0.170
Watt 26W
Share this product
Please check the checkbox below to move along

F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.

We encourage you to find products that meet your needs and do not contain these gases.

Cookies Management

Please Choose your cookie settings

If Cookies are disabled, some features on the website may not work properly.More details found here inData protection

Subscribe to our newsletter and get access to sales, demos, training and more! Subscribe now
Rexel Atlantic
Rexel Atlantic
  • About Us
  • Branch Locations
  • Contact Us
  • Careers
  • Sustainability
  • FAQ
Resources
Resources
  • Categories
  • Brands & Manufacturers
  • Web User Guide
  • 24/7 Locker Pickup
  • Text Your Branch
  • Mobile App
  • Web Manager
Solutions & Services
Solutions & Services
  • First Nations Energy Savings
Legal
Legal
  • Accessibility
  • Modern Slave Policy
  • Modern Slavery Report
  • Privacy
  • Return
Social Mediasocial mediasocial mediasocial mediasocial media
Download our AppAppStoreLogo-2x-ENGooglePlayLogo-2x-EN
  • © 2026 Rexel
  • Terms & Conditions
  • Manage Cookies
  • International Sites open_in_new
Rexel logo

A Rexel Group Company
© 2026 Rexel https://www.rexel.com/

A Rexel Group Company
© © 2026 Rexel www.rexel.com

A Rexel Group Company