

At Rexel Atlantic, we pride ourselves on being your go-to electrical wholesaler, dedicated to delivering top-notch service to the electrical industry. If you are interested in opening a trade account and beginning a discussion with us, simply Register here . If you are a direct-to-consumer customer, we invite you to explore Orka.ca by clicking here . We look forward to serving you!

We have updated our data protection policies based on new GDPR act. See Details
  • Store Locator
  • Catalogues
  • Schneider Configurator
  • Schneider Training
  • Canadian Products


Changing the pickup branch can affect product availability.

Try refining your search.
Edit Logo

Uploaded logo will be displayed on header

Upload Logo

Uploaded logo will be displayed on header

Drop your file to upload
Rexelatlantic Webshop
Drag to Reposition

 Drag & drop or Browse

 Upload photo
Uploading...

Zoom

Left Right
 Delete Logo
Last Modified By   * on  

Are you sure you want to delete the photo?

Rexelatlantic Webshop
Rexelatlantic Webshop
0 – try another search
  •  
    Log In
    Register

    Get your BEST experience!

    Your email is missing an '@'

    Forgot Username
    Caps lock is on
    Forgot Password

    Register your account

  • Fast Order
    Upload a product file
  •   Cart 0
 Back
  • Browse Products
    • Boxes & Enclosures
    • Conduit, Tray, Fittings & Accessories
    • Connectors, Crimps & Terminals
    • Data, Video, Audio
    • Distribution
    • Fasteners & Hangers
    • Fuses
    • Heating, Ventilation
    • Hazardous Location Products
    • Lamps, Ballast & Accessories
    • Lighting
    • Motor Control & Automation
    • Security & Signaling
    • Tools, Test Equipment
    • Utility
    • Wire & Cable
    • Wiring Devices
    • View All Categories
    • View All Brands
  •  Sign In

  • View All Categories
    • Boxes & Enclosures
    • Conduit, Tray, Fittings & Accessories
    • Connectors, Crimps & Terminals
    • Data, Video, Audio
    • Distribution
    • Fasteners & Hangers
    • Fuses
    • Heating, Ventilation
    • Hazardous Location Products
    • Lamps, Ballast & Accessories
    • Lighting
    • Motor Control & Automation
    • Security & Signaling
    • Tools, Test Equipment
    • Utility
    • Wire & Cable
    • Wiring Devices
    • View All Categories
  • View All Brands
  • Fast Order
  • Store Locator
  • About Us
    • About:
    • About Rexel
    • Rexel Careers
  • Suppliers
    • Top Brands
    • View All Brands
  • Digital Tools
    • Our Tools:
    • Catalogues
    • Easy Cart Builder
    • Fast Order
    • Job List
    • Quotes
    • Rexel Atlantic Mobile App
    • Supplier Tools:
    • IPEX Calculator
    • LEDVANCE (SYLVANIA) Lighting Layout Tool
    • Schneider Configurator
  • Solutions & Services
    • Solutions:
    • First Nations Energy Savings
    • Sustainable Selection
    • Services:
    • Text Your Branch
  • feedback New
    • Loading promotions. Please wait

  • sell Promotions
    • Loading promotions. Please wait

  • savings Clearance
    • Loading promotions. Please wait

Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
 Changing the branch may affect the stock of all items. Some items may no longer have stock for purchase.
  • Browse
  • Enter New Address
Map content here

This website uses cookies to improve your online experience. By accepting you agree to allow us store cookies on your computer. Learn More

This website uses cookies to improve your online experience. By accepting you agree to allow us store cookies on your computer. Learn More

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

 Back to Top
  1. Home
  2. Fasteners & Hangers
  3. Strut & Threaded Rod
  4. Metal Framing Channels

Metal Framing Channels Metal Framing Channels


We're sorry!

This brand is not available for purchase in this region.


Filters

Hide filters

See more (2)

Discover our subcategories

287
Miscellaneous Framing
Miscellaneous Framing
93
Pipe Straps, Clamps & Hangers
Pipe Straps, Clamps & Hangers
63
Threaded Rod & Accessories
Threaded Rod & Accessories
62
Strut Fittings & Brackets
Strut Fittings & Brackets
37
Strut
Strut
25
Beam Clamps
Beam Clamps
1
Right Angled Slotted Strut
Right Angled Slotted Strut
1
Strut Concrete Inserts
Strut Concrete Inserts

Show all filters Filter

Sort by  :

  • Relevance
  • Product name (alphabetical)
  • Part number (ascending)
  • Part number (descending)
  • Brand name (ascending)
  • Brand name (descending)

Show all filters Filter

Show all filters Filter

Sort by  :

  • Relevance
  • Product name (alphabetical)
  • Part number (ascending)
  • Part number (descending)
  • Brand name (ascending)
  • Brand name (descending)
Display:
HUBBELL
HBL5748IVA R WAY 1G BOX STD IV

Part Number: HUBHBL5748IVA

MPN:  HBL5748IVA

EA
NVENT CADDY
CD9B 4" CONDUIT CLAMP 5/16" HOLE

Part Number: ERCCD9B

MPN:  CD9B

EA
NVENT CADDY
SLD15L2S 0.59" X 6.6FT 44 LB LOAD LIMIT

Part Number: ERCSLD15L2S

MPN:  SLD15L2S

EA
NVENT CADDY
SCH12B STRUT CLAMP 3/4 EMT / 1/2 RIGID

Part Number: ERCSCH12B

MPN:  SCH12B

EA
NVENT CADDY
CD2B37 1" CONDUIT CLAMP 3/8" HOLE

Part Number: ERCCD2B37

MPN:  CD2B37

EA
NVENT CADDY
SK485I STRUT CLAMP 3" EMT/RIGID

Part Number: ERCSK485I

MPN:  SK485I

EA
NVENT CADDY
BC8P 1/2" EMT PUSH IN BEAM CLAMP

Part Number: ERCBC8P

MPN:  BC8P

EA
NVENT CADDY
SCH6B STRUT CLAMP 0.1"-0.63" OD

Part Number: ERCSCH6B

MPN:  SCH6B

EA
NVENT CADDY
CD5B 2" CONDUIT CLAMP 5/16" HOLE

Part Number: ERCCD5B

MPN:  CD5B

EA
NVENT CADDY
SK125I STRUT CLAMP 3/4" EMT/RIGID

Part Number: ERCSK125I

MPN:  SK125I

EA
NVENT CADDY
CD8B CONDUIT/PIPE CLAMP 3-1/2" EMT/RIG

Part Number: ERCCD8B

MPN:  CD8B

EA
NVENT CADDY
SK325I STRUT CLAMP 2" EMT/RIGID

Part Number: ERCSK325I

MPN:  SK325I

EA
NVENT CADDY
CD3B37 1-1/2" CONDUIT CLAMP 3/8" HOLE

Part Number: ERCCD3B37

MPN:  CD3B37

EA
NVENT CADDY
CD25B 1-1/4" CONDUIT CLAMP 1/4" HOLE

Part Number: ERCCD25B

MPN:  CD2.5B

EA
NVENT CADDY
SCH16 STRUT CLAMP 1" EMT / 3/4 RIGID

Part Number: ERCSCH16

MPN:  SCH16

EA
NVENT CADDY
CD6B 2-1/2" CONDUIT CLAMP 5/16" HOLE

Part Number: ERCCD6B

MPN:  CD6B

EA
NVENT CADDY
CD4B37 1-1/2" CONDUIT CLAMP 3/8" HOLE

Part Number: ERCCD4B37

MPN:  CD4B37

EA
NVENT ERICO
SCH64B STRUT CLAMP 3-1/2" EMT/RIGID

Part Number: ERCSCH64B

MPN:  SCH64B

EA
NVENT CADDY
SCH48B STRUT CLAMP 2-1/2 EMT/RIGID

Part Number: ERCSCH48B

MPN:  SCH48B

EA
NVENT CADDY
SCH20B STRUT CLAMP 1-1/4 EMT / 1" RIGID

Part Number: ERCSCH20B

MPN:  SCH20B

EA
NVENT CADDY
CD7B 3" CONDUIT CLAMP 5/16" HOLE

Part Number: ERCCD7B

MPN:  CD7B

EA
FASTENERS & FITTINGS
1/4-20 X 10' THREADED RODS ZINC

Part Number: FAF400417

MPN:  400417

EA
NVENT CADDY
SLICK375 3/816 SLICK NUT

Part Number: ERCSLICK375

MPN:  SLICK375

EA
NVENT ERICO
SCH40B STRUT CLAMP EMT 2" 2.38" /2" RIGD

Part Number: ERCSCH40B

MPN:  SCH40B

EA
Show more results
1 - 24 of 569
  • 1
  • 2
  • 3
  • 4
  • 5
    • Go to Page

    • 6
    • 7
    • 8
    • 9
    • 10
    • 11
    • 12
    • 13
    • 14
    • 15
  • Last Page
Confirm Add to Cart

You have a fixed quote in your cart. If you add this product to cart, all quoted products will be removed. Please complete the order for your quote first and add this product to the cart afterwards.

Or click the button below to replace your current cart with this product.

Select at least 2 products to compare Compare 2 Products Compare 3 Products 
 Only three products at a time are allowed.
Clear all

F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.

We encourage you to find products that meet your needs and do not contain these gases.

Subscribe to our newsletter and get access to sales, demos, training and more!
Products
  • Electrical Distribution
  • Heating & Ventilation
  • Motor Control & Automation
  • Conduit, Tray, Fittings & Accessories
  • Electrical Boxes & Enclosures
  • Electrician Tools & Test Equipment
  • Wiring Devices
  • All Product Categories
Resources
  • FAQ
  • Sales Login
Information
  • About us
  • Accessibility
  • Careers
  • Contact us
  • Return Policy
  • Modern Slavery Policy
  • Modern Slavery Report
  • Cookie Settings
Support
  • Web Shop Support Guide
app store app store
©2026 Rexel
| Terms & Conditions
| Privacy Policy
| International Sites open_in_new

A Rexel Group Company
©2026 Rexel www.rexel.ca

rexel global logo
Cookies Management

Please Choose your cookie settings

If Cookies are disabled, some features on the website may not work properly.More details found here inData protection