Changing the pickup branch can affect product availability.
This website uses cookies to improve your online experience. By accepting you agree to allow us store cookies on your computer. Learn More
This website uses cookies to improve your online experience. By accepting you agree to allow us store cookies on your computer. Learn More
Changing your ship-to location may impact your product pricing and availability.
Do you want to proceed with this change?
You have a fixed quote in your cart. If you add this product to cart, all quoted products will be removed. Please complete the order for your quote first and add this product to the cart afterwards.
Or click the button below to replace your current cart with this product.
We couldn't find an exact match for your search. However, we have a product below that closely matches your search criteria.
Contact your local branch to check product availability.
to view your price and product availability
Contact your sales representative to confirm availability.
Min: 1 EA , Multiple 1 EA
Right Angled Slotted Strut | |
| Material | Steel |
|---|---|
| Type | 500/700/750 Series |
| Length | 4.5 |
| Width | 3.000 IN |
| Application | 1-Gang Standard Box |
| Height | 1.900 IN |
| Enclosure | None |
| Finish | Ivory |
| Construction | Folded |
|---|---|
| Knockouts | 1/2 NPT Trade Size |
| BRAND NAME | WDK |
| Special Features | Standard Product |
| SUB BRAND | Metal Raceway |
| Standard | UL Listed, CSA Certified |
| Non Hazardous Location | Non-Hazardous Location |
| Nominal Cross Section | .40 Square Inches |
HUBBELL
HBL50010IV RACEWAY 1 CHAN 10FT IVY
Product code: HUBHBL50010IV
Min: 10 FT , Multiple 10 FT
Contact your sales representative to confirm availability.
HUBBELL
HBL511IV RACEWAY 90 FLAT EL IV
Product code: HUBHBL511IV
Min: 1 EA , Multiple 1 EA
Contact your sales representative to confirm availability.
HUBBELL
HBL5785AIVA R WAY COMBO CONN
Product code: HUBHBL5785AIVA
Min: 1 EA , Multiple 1 EA
Contact your sales representative to confirm availability.
HUBBELL
HBL5703IV RACEWAY MTG CLIP IV
Product code: HUBHBL5703IV
Min: 1 EA , Multiple 1 EA
Contact your sales representative to confirm availability.
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.