Changing the pickup branch can affect product availability.
This website uses cookies to improve your online experience. By accepting you agree to allow us store cookies on your computer. Learn More
This website uses cookies to improve your online experience. By accepting you agree to allow us store cookies on your computer. Learn More
Changing your ship-to location may impact your product pricing and availability.
Do you want to proceed with this change?
You have a fixed quote in your cart. If you add this product to cart, all quoted products will be removed. Please complete the order for your quote first and add this product to the cart afterwards.
Or click the button below to replace your current cart with this product.
Contact your local branch to check product availability.
to view your price and product availability
Contact your sales representative to confirm availability.
Min: 1 EA , Multiple 1 EA
Tie Wire And Ropes | |
| Mfrcode | GRN |
|---|---|
| Catalog Number | 430 |
| PRODUCT NAME | POLY LINE |
| PKG WEIGHT | 11 |
| MFR UNSPSC | 27113101 |
| MFR FULLNAME | GREENLEE INC |
| PKG WEIGHT UOM | LB |
| PKG QTY | 1 |
| PKG TYPE | PK |
| PKG UOM | EA |
| PKG LENGTH | 13 |
| PKG WIDTH | 13 |
| PKG HEIGHT | 12.2 |
| PKG VOLUME | 2061.808 |
| PKG VOLUME UOM | CI |
| Type | FISHING/PULLING |
|---|---|
| Material | POLYFIBER |
| Length | 6500 FT |
| Packaging Type | BUCKET |
| COLOR | GREEN TRACER |
| TENSILE STRENGTH | 210 LB |
| DESCRIPTION | POLY PULL LINE w/GREEN TRACER |
| Mfr Part # | 430 |
| MANUFACTURE | GREENLEE |
| CSA / UL APPROVED | CSA/UL APPROVED |
| Unit of Measure | EACH |
| UNIT QTY. | 1 |
| ADDITIONAL DESCRIPTION | '210 Lbs. AVERAGE BREAKING STRENGTH, REUSABLE PLASTIC DISPENSER PAIL w/PRE-PUNCHED HOLE IN LID AND RESEALABLE CAP |
| WEIGHT/PER | 11.0 Lb. (5.0 Kg.)/EACH |
GUELPH TWINES LTD.
TFR70010 TWISTED TWINE 7000FT BOX
Product code: GTWTFR70010
Min: 1 BX , Multiple 1 BX
Contact your sales representative to confirm availability.
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.