Rexel Atlantic logo
place Branch Locator
handyman Digital Tools
person Log In
shopping_cart
0
Shopping Cart
menu_book
Browse Products
About Us Suppliers Solutions & Services
feedback
New
sell
Promotions
verified
Clearance
Request callback


Changing the pickup branch can affect product availability.

Try refining your search.
Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
 Changing the branch may affect the stock of all items. Some items may no longer have stock for purchase.
  • Browse
  • Enter New Address
Map content here

This website uses cookies to improve your online experience. By accepting you agree to allow us store cookies on your computer. Learn More

This website uses cookies to improve your online experience. By accepting you agree to allow us store cookies on your computer. Learn More

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

Confirm Add to Cart

You have a fixed quote in your cart. If you add this product to cart, all quoted products will be removed. Please complete the order for your quote first and add this product to the cart afterwards.

Or click the button below to replace your current cart with this product.

  1. Home
  2. Fasteners & Hangers
  3. Fasteners
  4. Other Fastening Devices
  5. Other Fasteners
  6. SLD15Y500
  • 
Product videos
Product images
059 IN DIA 500 MM LEG LENGTH
 Previous
 Next
Other Fasteners - 059 IN DIA 500 MM LEG LENGTH - SLD15Y500
NVENT CADDY

059 IN DIA 500 MM LEG LENGTH

Product code: 
ERCSLD15Y500
Mfr Number: 
SLD15Y500

Contact your local branch to check product availability.

Look up branches

Log In

to view your price and product availability



Contact your sales representative to confirm availability.

Available Lengths
 EA

Min: 1 EA , Multiple  1 EA

View Alternative
 Item already in cart


Contact your sales representative to confirm availability.

 Add to cart
  

Technical Documents



Technical Documents

 Catalog Page
 Cut Sheet
 Fiche technique
Technical Documents
 Back

Technical Documents

 Catalog Page
 Cut Sheet
 Fiche technique

Product Details



Product Details

059 IN DIA 500 MM LEG LENGTH
nVent CADDY Speed Link Y-Toggle with Eyelet Extension, 1.5 mm Wire, 19.6" Y-Length


Technical Specifications



Technical Specifications

Other Fasteners
Mfrcode ERC
Catalog Number SLD15Y500
MFR UNSPSC 39121906
MFR FULLNAME ERICO, INC.
PRODUCT NAME STRUT SPEED LINK
PKG WEIGHT 4
 
PKG WEIGHT UOM LB
PKG TYPE BX
PKG QTY 20
PKG UOM EA
Material STAINLESS STEEL
CABLE LENGTH 20 INCH
Share this product
Please check the checkbox below to move along

F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.

We encourage you to find products that meet your needs and do not contain these gases.

Cookies Management

Please Choose your cookie settings

If Cookies are disabled, some features on the website may not work properly.More details found here inData protection

Subscribe to our newsletter and get access to sales, demos, training and more! Subscribe now
Rexel Atlantic
Rexel Atlantic
  • About Us
  • Branch Locations
  • Contact Us
  • Careers
  • Sustainability
  • FAQ
Resources
Resources
  • Categories
  • Brands & Manufacturers
  • Web User Guide
  • 24/7 Locker Pickup
  • Text Your Branch
  • Mobile App
  • Web Manager
Solutions & Services
Solutions & Services
  • First Nations Energy Savings
Legal
Legal
  • Accessibility
  • Modern Slave Policy
  • Modern Slavery Report
  • Privacy
  • Return
Social Mediasocial mediasocial mediasocial mediasocial media
Download our AppAppStoreLogo-2x-ENGooglePlayLogo-2x-EN
  • © 2026 Rexel
  • Terms & Conditions
  • Manage Cookies
  • International Sites open_in_new
Rexel logo

A Rexel Group Company
© 2026 Rexel https://www.rexel.com/

A Rexel Group Company
© © 2026 Rexel www.rexel.com

A Rexel Group Company