Rexel Atlantic logo
place Branch Locator
handyman Digital Tools
person Log In
shopping_cart
0
Shopping Cart
menu_book
Browse Products
About Us Suppliers Solutions & Services
feedback
New
sell
Promotions
verified
Clearance
Request callback


Changing the pickup branch can affect product availability.

Try refining your search.
Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
 Changing the branch may affect the stock of all items. Some items may no longer have stock for purchase.
  • Browse
  • Enter New Address
Map content here

This website uses cookies to improve your online experience. By accepting you agree to allow us store cookies on your computer. Learn More

This website uses cookies to improve your online experience. By accepting you agree to allow us store cookies on your computer. Learn More

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

Confirm Add to Cart

You have a fixed quote in your cart. If you add this product to cart, all quoted products will be removed. Please complete the order for your quote first and add this product to the cart afterwards.

Or click the button below to replace your current cart with this product.

  1. Home
  2. Fasteners & Hangers
  3. Cable Management
  4. Cable Ties & Accessories
  5. Indoor
  6. L-11-50-9-C
  • 
Product videos
Product images
L11509C CABLE TIE 50LB 11
 Previous
 Next
Indoor - L11509C CABLE TIE 50LB 11" NAT NYLON - L-11-50-9-C
ABB

L11509C CABLE TIE 50LB 11" NAT NYLON

Product code: 
THSL11509C
Mfr Number: 
L-11-50-9-C

Contact your local branch to check product availability.

Look up branches

Log In

to view your price and product availability



Contact your sales representative to confirm availability.

Available Lengths
 EA

Min: 100 EA , Multiple  100 EA

View Alternative
 Item already in cart


Contact your sales representative to confirm availability.

 Add to cart
  

Technical Documents



Technical Documents

 Cut Sheet
Technical Documents
 Back

Technical Documents

 Cut Sheet

Product Details



Product Details

L11509C CABLE TIE 50LB 11" NAT NYLON
Cable Tie, Natural Polyamide (Nylon 6.6) for Temperatures up to 85 Degrees Celsius (185 F) for Indoor Applications, UL/EN/CSA62275 Type 2/21S Rated for AH-2 Plenum and as a Flexible Cable and Conduit Support, Length of 282mm (11.1 Inches), Width of 4.6mm (0.18 Inches), Thickness of 1.5mm (0.06 Inches), Tensile Strength Rating of 222 Newtons (50 Pounds)


Technical Specifications



Technical Specifications

Indoor
Mfrcode CAT
Catalog Number L-11-50-9-C
MFR FULLNAME THOMAS & BETTS CATAMOUNT
PRODUCT NAME STANDARD CABLE TIE
MFR UNSPSC 39121703
PKG QTY 5000
PKG TYPE PK
PKG UOM EA
Material MOLDED NYLON 6/6
Type ONE PIECE, BENT TIP, LOCKING
 
Length 11.1 INCH
APPROVAL UL
Width 0.187 INCH
STANDARD PACKAGE 100 PER BAG
COLOR NATURAL
Length in Inch 11.1
BUNDLE DIAMETER 3 INCH
TENSILE STRENGTH 50 LB
Clip Material MOLDED NYLON 6/6
Share this product
Please check the checkbox below to move along

Similar products

  • 340305 11'-50LB-C NATURAL CABLE TIES

    BIZLINE

    340305 11'-50LB-C NATURAL CABLE TIES

    Product code: BIZ340305

    

     EA

    Min: 100 EA , Multiple  100 EA

    View Alternative
     Item already in cart

    Contact your sales representative to confirm availability.

     Add to cart

    Contact your sales representative to confirm availability.

F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.

We encourage you to find products that meet your needs and do not contain these gases.

Cookies Management

Please Choose your cookie settings

If Cookies are disabled, some features on the website may not work properly.More details found here inData protection

Subscribe to our newsletter and get access to sales, demos, training and more! Subscribe now
Rexel Atlantic
Rexel Atlantic
  • About Us
  • Branch Locations
  • Contact Us
  • Careers
  • Sustainability
  • FAQ
Resources
Resources
  • Categories
  • Brands & Manufacturers
  • Web User Guide
  • 24/7 Locker Pickup
  • Text Your Branch
  • Mobile App
  • Web Manager
Solutions & Services
Solutions & Services
  • First Nations Energy Savings
Legal
Legal
  • Accessibility
  • Modern Slave Policy
  • Modern Slavery Report
  • Privacy
  • Return
Social Mediasocial mediasocial mediasocial mediasocial media
Download our AppAppStoreLogo-2x-ENGooglePlayLogo-2x-EN
  • © 2026 Rexel
  • Terms & Conditions
  • Manage Cookies
  • International Sites open_in_new
Rexel logo

A Rexel Group Company
© 2026 Rexel https://www.rexel.com/

A Rexel Group Company
© © 2026 Rexel www.rexel.com

A Rexel Group Company