Rexel Atlantic logo
place Branch Locator
handyman Digital Tools
person Log In
shopping_cart
0
Shopping Cart
menu_book
Browse Products
About Us Suppliers Solutions & Services
feedback
New
sell
Promotions
verified
Clearance
Request callback


Changing the pickup branch can affect product availability.

Try refining your search.
Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
 Changing the branch may affect the stock of all items. Some items may no longer have stock for purchase.
  • Browse
  • Enter New Address
Map content here

This website uses cookies to improve your online experience. By accepting you agree to allow us store cookies on your computer. Learn More

This website uses cookies to improve your online experience. By accepting you agree to allow us store cookies on your computer. Learn More

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

Confirm Add to Cart

You have a fixed quote in your cart. If you add this product to cart, all quoted products will be removed. Please complete the order for your quote first and add this product to the cart afterwards.

Or click the button below to replace your current cart with this product.

  1. Home
  2. Distribution
  3. Commercial Distribution
  4. Panelboards
  5. Panelboard Accessories
  6. SN0310
  • 
Product videos
Product images
SN0310 NEUTRAL ASSEMBLY SN0310 NEUTRAL ASSEMBLY
 Previous
 Next
Panelboard Accessories - SN0310 NEUTRAL ASSEMBLY - SN0310
SN0310 NEUTRAL ASSEMBLY
SCHNEIDERlogo
SCHNEIDER

SN0310 NEUTRAL ASSEMBLY

Product code: 
SCHSN0310
Mfr Number: 
SN0310

Contact your local branch to check product availability.

Look up branches

Log In

to view your price and product availability



Contact your sales representative to confirm availability.

Available Lengths
 EA

Min: 1 EA , Multiple  1 EA

View Alternative
 Item already in cart


Contact your sales representative to confirm availability.

 Add to cart
  

Technical Documents



Technical Documents

 Cut Sheet
 Fiche technique
Technical Documents
 Back

Technical Documents

 Cut Sheet
 Fiche technique

Product Details



Product Details

SN0310 NEUTRAL ASSEMBLY
Safety switch solid neutral assembly, Square D, copper/aluminum, max 100A rated

The Square Dâ„¢ by Schneider Electric brand Heavy Duty Safety Switch is designed to be tough, reliable and provide exceptional performance in the most grueling conditions. The "F" series safety switches provide significantly higher levels of mechanical endurance than NEMA KS-1 or UL98 standards require. All heavy duty safety switches feature a quick-make, quick-break operating mechanism, a dual cover interlock and a color-coded indicator handle. This Heavy Duty Safety Switch Insulated Groundable Neutral Assembly has a rated current of 30A to 100A. This switch can accept a AWG wire gauge of AWG 14/AWG 1/0 for copper or aluminium. locking H- and J-frame circuit This heavy duty safety switch, solid neutral assembly, has a rated current of 30A-100A, and will accept a AWG gauge of AWG 14/AWG 1 x 0 for copper or aluminium.

Frequently Bought Together

Current Product
SN0310 NEUTRAL ASSEMBLY

SCHNEIDER

SN0310 NEUTRAL ASSEMBLY

Error while fetching price from ERP!


DTU224NRB 200A DT 240V 2P NON-FUSIBLE EN

SCHNEIDER

DTU224NRB 200A DT 240V 2P NON-FUSIBLE EN

Error while fetching price from ERP!

Qty: 1



Technical Specifications



Technical Specifications

Panelboard Accessories
Series Name heavy duty
Packaging Made With Recycled Cardboard No
Reach Regulation Reference contains Substances of Very High Concern above the threshold
Circularity Profile N/A
Mercury Free Yes
Packaging Without Single Use Plastic No
[In] Rated Current 30 A
 
Product Or Component Type safety switch solid neutral assembly
Tightening Torque 50 lb.in, AWG 3...AWG 1/0, copper or aluminum
Range Of Product Square D
Awg Gauge AWG 14...AWG 1/0 copper
Rohs Exemption Information Yes
Environmental Disclosure ENVPEP1304031
Pvc Free Yes
Share this product
Please check the checkbox below to move along

F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.

We encourage you to find products that meet your needs and do not contain these gases.

Cookies Management

Please Choose your cookie settings

If Cookies are disabled, some features on the website may not work properly.More details found here inData protection

Subscribe to our newsletter and get access to sales, demos, training and more! Subscribe now
Rexel Atlantic
Rexel Atlantic
  • About Us
  • Branch Locations
  • Contact Us
  • Careers
  • Sustainability
  • FAQ
Resources
Resources
  • Categories
  • Brands & Manufacturers
  • Web User Guide
  • 24/7 Locker Pickup
  • Text Your Branch
  • Mobile App
  • Web Manager
Solutions & Services
Solutions & Services
  • First Nations Energy Savings
Legal
Legal
  • Accessibility
  • Modern Slave Policy
  • Modern Slavery Report
  • Privacy
  • Return
Social Mediasocial mediasocial mediasocial mediasocial media
Download our AppAppStoreLogo-2x-ENGooglePlayLogo-2x-EN
  • © 2026 Rexel
  • Terms & Conditions
  • Manage Cookies
  • International Sites open_in_new
Rexel logo

A Rexel Group Company
© 2026 Rexel https://www.rexel.com/

A Rexel Group Company
© © 2026 Rexel www.rexel.com

A Rexel Group Company