Rexel Atlantic logo
place Branch Locator
handyman Digital Tools
person Log In
shopping_cart
0
Shopping Cart
menu_book
Browse Products
About Us Suppliers Solutions & Services
feedback
New
sell
Promotions
verified
Clearance
Request callback


Changing the pickup branch can affect product availability.

Try refining your search.
Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
 Changing the branch may affect the stock of all items. Some items may no longer have stock for purchase.
  • Browse
  • Enter New Address
Map content here

This website uses cookies to improve your online experience. By accepting you agree to allow us store cookies on your computer. Learn More

This website uses cookies to improve your online experience. By accepting you agree to allow us store cookies on your computer. Learn More

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

Confirm Add to Cart

You have a fixed quote in your cart. If you add this product to cart, all quoted products will be removed. Please complete the order for your quote first and add this product to the cart afterwards.

Or click the button below to replace your current cart with this product.

  1. Home
  2. Distribution
  3. Commercial Distribution
  4. Panelboards
  5. Panelboard Accessories
  6. N150MH
  • 
Product videos
Product images
N150MH MAIN BRK KIT USE ON NF W/HDL 125A N150MH MAIN BRK KIT USE ON NF W/HDL 125A
 Previous
 Next
Panelboard Accessories - N150MH MAIN BRK KIT USE ON NF W/HDL 125A - N150MH
N150MH MAIN BRK KIT USE ON NF W/HDL 125A
SCHNEIDERlogo
SCHNEIDER

N150MH MAIN BRK KIT USE ON NF W/HDL 125A

Product code: 
SCHN150MH
Mfr Number: 
N150MH

Contact your local branch to check product availability.

Look up branches

Log In

to view your price and product availability



Contact your sales representative to confirm availability.

Available Lengths
 EA

Min: 1 EA , Multiple  1 EA

View Alternative
 Item already in cart


Contact your sales representative to confirm availability.

 Add to cart
  

Technical Documents



Technical Documents

 Cut Sheet
 Fiche technique
 Cut Sheet
Technical Documents
 Back

Technical Documents

 Cut Sheet
 Fiche technique
 Cut Sheet

Product Details



Product Details

N150MH MAIN BRK KIT USE ON NF W/HDL 125A
Panelboard accessory, NF, installation kit, main breaker, 150A, H-Frame

NF Panelboards provide a broad range of solutions available from distributor stock to address electrical contractor's need. NF Panelboards have modular construction to accept field installable accessories and conversion kits. This panelboard accessory is a installation kit used for main breakerss This kit is rated at 150 A and for H frame breakers.

Frequently Bought Together

Current Product
N150MH MAIN BRK KIT USE ON NF W/HDL 125A

SCHNEIDER

N150MH MAIN BRK KIT USE ON NF W/HDL 125A

Error while fetching price from ERP!


EJB36030 MINI CIR BKR 600/347V 3P 30A HI

SCHNEIDER

EJB36030 MINI CIR BKR 600/347V 3P 30A HI

Error while fetching price from ERP!

Qty: 1

EDB36020 20A 3P NF BREAKER

SCHNEIDER

EDB36020 20A 3P NF BREAKER

Error while fetching price from ERP!

Qty: 1



Technical Specifications



Technical Specifications

Panelboard Accessories
Packaging Made With Recycled Cardboard No
Circuit Breaker Type HGL
Reach Regulation Free of Substances of Very High Concern above the threshold
Packaging Without Single Use Plastic No
Circularity Profile N/A
Mercury Free Yes
Toxic Heavy Metal Free Yes
Reach Free Of Svhc Yes
 
Product Certifications cULus
Product Or Component Type installation kit
Tightening Torque 6.8-7.3 N.m
Rohs Exemption Information Yes
Environmental Disclosure ENVPEP1404020EN
Provided Equipment mounting plate 1
Product Destination circuit breaker 150-150 A
Accessory / Separate Part Category installation accessory
Share this product
Please check the checkbox below to move along

F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.

We encourage you to find products that meet your needs and do not contain these gases.

Cookies Management

Please Choose your cookie settings

If Cookies are disabled, some features on the website may not work properly.More details found here inData protection

Subscribe to our newsletter and get access to sales, demos, training and more! Subscribe now
Rexel Atlantic
Rexel Atlantic
  • About Us
  • Branch Locations
  • Contact Us
  • Careers
  • Sustainability
  • FAQ
Resources
Resources
  • Categories
  • Brands & Manufacturers
  • Web User Guide
  • 24/7 Locker Pickup
  • Text Your Branch
  • Mobile App
  • Web Manager
Solutions & Services
Solutions & Services
  • First Nations Energy Savings
Legal
Legal
  • Accessibility
  • Modern Slave Policy
  • Modern Slavery Report
  • Privacy
  • Return
Social Mediasocial mediasocial mediasocial mediasocial media
Download our AppAppStoreLogo-2x-ENGooglePlayLogo-2x-EN
  • © 2026 Rexel
  • Terms & Conditions
  • Manage Cookies
  • International Sites open_in_new
Rexel logo

A Rexel Group Company
© 2026 Rexel https://www.rexel.com/

A Rexel Group Company
© © 2026 Rexel www.rexel.com

A Rexel Group Company