Rexel Atlantic logo
place Branch Locator
handyman Digital Tools
person Log In
shopping_cart
0
Shopping Cart
menu_book
Browse Products
About Us Suppliers Solutions & Services
feedback
New
sell
Promotions
verified
Clearance
Request callback


Changing the pickup branch can affect product availability.

Try refining your search.
Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
 Changing the branch may affect the stock of all items. Some items may no longer have stock for purchase.
  • Browse
  • Enter New Address
Map content here

This website uses cookies to improve your online experience. By accepting you agree to allow us store cookies on your computer. Learn More

This website uses cookies to improve your online experience. By accepting you agree to allow us store cookies on your computer. Learn More

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

Confirm Add to Cart

You have a fixed quote in your cart. If you add this product to cart, all quoted products will be removed. Please complete the order for your quote first and add this product to the cart afterwards.

Or click the button below to replace your current cart with this product.

  1. Home
  2. Distribution
  3. Commercial Distribution
  4. Panelboards
  5. Main Lug Only
  6. NF430L2
  • 
Product videos
Product images
NF430L2 250A 3P4W 30CCT MAIN LUGS INT NF430L2 250A 3P4W 30CCT MAIN LUGS INT
 Previous
 Next
Main Lug Only - NF430L2 250A 3P4W 30CCT MAIN LUGS INT - NF430L2
NF430L2 250A 3P4W 30CCT MAIN LUGS INT
SCHNEIDERlogo
SCHNEIDER

NF430L2 250A 3P4W 30CCT MAIN LUGS INT

Product code: 
SCHNF430L2
Mfr Number: 
NF430L2

Contact your local branch to check product availability.

Look up branches

Log In

to view your price and product availability



Contact your sales representative to confirm availability.

Available Lengths
 EA

Min: 1 EA , Multiple  1 EA

View Alternative
 Item already in cart


Contact your sales representative to confirm availability.

 Add to cart
  

Technical Documents



Technical Documents

 Cut Sheet
 Fiche technique
Technical Documents
 Back

Technical Documents

 Cut Sheet
 Fiche technique

Product Details



Product Details

NF430L2 250A 3P4W 30CCT MAIN LUGS INT
Panelboard interior, NF, main lugs, 250A, Al bus, 30 pole spaces, 3 phase, 4 wire, 600Y/347VAC max

NF Panelboard interiors can be used for applications such as commercial buildings, industrial buildings, stadiums, and offices. These interiors provide protection for commercial and industrial applications. NF Panelboards feature a wide selection of circuit breakers, accessories, and ready to install kits. NF Panelboards are field convertible to top or bottom feed. NF Panelboards are convertible from main lug to main breaker. NF Panelboards can provide 200% rated neutrals for nonlinear loads. Some factory installed options are split bus, lighting contactors, compression lugs, surge protection devices, and phenolic nameplates. The main lugs are rated at 250A 480Y/277 VAC 3 phase. Interior has an interrupt current rating of up to 65 kA. This interior is for a 4 wire system with 30 spaces and has an aluminum bus bar. Interior is for EDB, EDG, and EDJ branch circuit breakers. Lug connections will accept 6 AWG to 350 kcmil aluminum wire. The interior is 33 inches tall and 10.44 inches wide. This interior is UL listed and CSA certified.

Frequently Bought Together

Current Product
NF430L2 250A 3P4W 30CCT MAIN LUGS INT

SCHNEIDER

NF430L2 250A 3P4W 30CCT MAIN LUGS INT

Error while fetching price from ERP!


EJB36030 MINI CIR BKR 600/347V 3P 30A HI

SCHNEIDER

EJB36030 MINI CIR BKR 600/347V 3P 30A HI

Error while fetching price from ERP!

Qty: 1

EDB36020 20A 3P NF BREAKER

SCHNEIDER

EDB36020 20A 3P NF BREAKER

Error while fetching price from ERP!

Qty: 1



Technical Specifications



Technical Specifications

Main Lug Only
Material aluminium
Width 20 in
Height 38 in
Circuit Breaker Type EDB/EDG/EDJ
WEIGHT 10.89 kg
Number Of Spaces 30
Packaging Made With Recycled Cardboard No
Reach Regulation Free of Substances of Very High Concern above the threshold
Circularity Profile N/A
Mercury Free Yes
Packaging Without Single Use Plastic No
Toxic Heavy Metal Free Yes
Reach Free Of Svhc Yes
Net Weight 10.89 kg
 
[In] Rated Current 250 A
Tightening Torque 4.52-5.65 N.m 13.30-67.43 mm² AWG 6...AWG 2/0)
Rohs Exemption Information Yes
[Ue] Rated Operational Voltage 600Y/347 V AC
Network Number Of Phases 3 phases 4 wires
Environmental Disclosure ENVPEP1404021EN
Loadcentre Type Main lugs
Connections - Terminals lug line AWG 6...350 kcmil aluminum
Standards UL 67
Enclosure Nominal Depth 5.75 in NEMA 1
Enclosure Nominal Height 38 in
Enclosure Nominal Width 20 in
[Iu] Rated Interrupted Current 65 kA
Share this product
Please check the checkbox below to move along

F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.

We encourage you to find products that meet your needs and do not contain these gases.

Cookies Management

Please Choose your cookie settings

If Cookies are disabled, some features on the website may not work properly.More details found here inData protection

Subscribe to our newsletter and get access to sales, demos, training and more! Subscribe now
Rexel Atlantic
Rexel Atlantic
  • About Us
  • Branch Locations
  • Contact Us
  • Careers
  • Sustainability
  • FAQ
Resources
Resources
  • Categories
  • Brands & Manufacturers
  • Web User Guide
  • 24/7 Locker Pickup
  • Text Your Branch
  • Mobile App
  • Web Manager
Solutions & Services
Solutions & Services
  • First Nations Energy Savings
Legal
Legal
  • Accessibility
  • Modern Slave Policy
  • Modern Slavery Report
  • Privacy
  • Return
Social Mediasocial mediasocial mediasocial mediasocial media
Download our AppAppStoreLogo-2x-ENGooglePlayLogo-2x-EN
  • © 2026 Rexel
  • Terms & Conditions
  • Manage Cookies
  • International Sites open_in_new
Rexel logo

A Rexel Group Company
© 2026 Rexel https://www.rexel.com/

A Rexel Group Company
© © 2026 Rexel www.rexel.com

A Rexel Group Company