Changing the pickup branch can affect product availability.
This website uses cookies to improve your online experience. By accepting you agree to allow us store cookies on your computer. Learn More
This website uses cookies to improve your online experience. By accepting you agree to allow us store cookies on your computer. Learn More
Changing your ship-to location may impact your product pricing and availability.
Do you want to proceed with this change?
You have a fixed quote in your cart. If you add this product to cart, all quoted products will be removed. Please complete the order for your quote first and add this product to the cart afterwards.
Or click the button below to replace your current cart with this product.
Contact your local branch to check product availability.
to view your price and product availability
Contact your sales representative to confirm availability.
Min: 1 EA , Multiple 1 EA
Main Lug Only | |
| Bezel Material | chromium plated metal |
|---|---|
| Reach Regulation | Reference contains Substances of Very High Concern above the threshold |
| Mercury Free | Yes |
| Packaging Without Single Use Plastic | No |
| Product Certifications | CSA LR 25490 class 3211 03 |
| Product Or Component Type | push-button |
| Range Of Product | Harmony 9001K |
| Rohs Exemption Information | Yes |
| Nema Degree Of Protection | NEMA 1/2/3/3R/4/6/12/13 |
| Type Of Operator | spring return |
| Device Presentation | complete product |
|---|---|
| Weee | The product must be disposed on European Union markets following specific waste collection and never end up in rubbish bins |
| Mounting Diameter | 30 mm |
| Operator Profile | white full guard |
| Device Short Name | K |
| Cap/Operator Or Lens Colour | 7 colours choice |
| Contacts Type And Composition | 1 C/O |
| Operator Additional Information | with 2 legends START and STOP |
| [Ie] Rated Operational Current | 10 A, AC-15 |
| Contact Operation | standard |
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.