Rexel Atlantic logo
place Branch Locator
handyman Digital Tools
person Log In
shopping_cart
0
Shopping Cart
menu_book
Browse Products
About Us Suppliers Solutions & Services
feedback
New
sell
Promotions
verified
Clearance
Request callback


Changing the pickup branch can affect product availability.

Try refining your search.
Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
 Changing the branch may affect the stock of all items. Some items may no longer have stock for purchase.
  • Browse
  • Enter New Address
Map content here

This website uses cookies to improve your online experience. By accepting you agree to allow us store cookies on your computer. Learn More

This website uses cookies to improve your online experience. By accepting you agree to allow us store cookies on your computer. Learn More

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

Confirm Add to Cart

You have a fixed quote in your cart. If you add this product to cart, all quoted products will be removed. Please complete the order for your quote first and add this product to the cart afterwards.

Or click the button below to replace your current cart with this product.

  1. Home
  2. Distribution
  3. Commercial Distribution
  4. Circuit Breakers
  5. Special Use Breakers
  6. QOU130
  • 
Product videos
Product images
QOU130 QOU CKT BKR QOU130 QOU CKT BKR
 Previous
 Next
Special Use Breakers - QOU130 QOU CKT BKR - QOU130
QOU130 QOU CKT BKR
SCHNEIDERlogo
SCHNEIDER

QOU130 QOU CKT BKR

Product code: 
SCHQOU130
Mfr Number: 
QOU130

Contact your local branch to check product availability.

Look up branches

Log In

to view your price and product availability



Contact your sales representative to confirm availability.

Available Lengths
 EA

Min: 1 EA , Multiple  1 EA

View Alternative
 Item already in cart


Contact your sales representative to confirm availability.

 Add to cart
  

Technical Documents



Technical Documents

 Cut Sheet
 Cut Sheet
 Fiche technique
 Recycling and Environmental Info
Technical Documents
 Back

Technical Documents

 Cut Sheet
 Cut Sheet
 Fiche technique
 Recycling and Environmental Info

Product Details



Product Details

QOU130 QOU CKT BKR
Mini circuit breaker, QOU, 30A, 1 pole, 120/240VAC, 10kA

QOâ„¢ and QOU Miniature Circuit Breakers, QOU130, is ideal for OEM applications. QOU miniature circuit breakers are used for overcurrent protection and switching on both AC and DC electrical systems. These Breakers These Breakers provide a means to manually open a circuit.


Technical Specifications



Technical Specifications

Special Use Breakers
Width 0.75 in
DEPTH 2.95 in
Height 4.05 in
Circuit Breaker Type standard
Packaging Made With Recycled Cardboard No
Circuit Breaker Application HACR rated
Circularity Profile N/A
Reach Regulation Free of Substances of Very High Concern above the threshold
Mercury Free Yes
Mounting Mode unit mount
Toxic Heavy Metal Free Yes
Packaging Without Single Use Plastic Yes
 
Product Certifications CSA
Reach Free Of Svhc Yes
[In] Rated Current 30 A
Product Or Component Type miniature circuit-breaker
Electrical Connection slotted box lugs, line side
Halogen Content Performance Halogen free product
Tightening Torque 45-45 lbf.in AWG 14...AWG 2)
Range Of Product QOU
Awg Gauge AWG 14...AWG 2 aluminum/copper
Rohs Exemption Information Yes
[Ue] Rated Operational Voltage 120/240 V AC
Carbon Footprint (Kg Co2 Eq, Total Life Cycle) 18.19676277
Share this product
Please check the checkbox below to move along

F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.

We encourage you to find products that meet your needs and do not contain these gases.

Cookies Management

Please Choose your cookie settings

If Cookies are disabled, some features on the website may not work properly.More details found here inData protection

Subscribe to our newsletter and get access to sales, demos, training and more! Subscribe now
Rexel Atlantic
Rexel Atlantic
  • About Us
  • Branch Locations
  • Contact Us
  • Careers
  • Sustainability
  • FAQ
Resources
Resources
  • Categories
  • Brands & Manufacturers
  • Web User Guide
  • 24/7 Locker Pickup
  • Text Your Branch
  • Mobile App
  • Web Manager
Solutions & Services
Solutions & Services
  • First Nations Energy Savings
Legal
Legal
  • Accessibility
  • Modern Slave Policy
  • Modern Slavery Report
  • Privacy
  • Return
Social Mediasocial mediasocial mediasocial mediasocial media
Download our AppAppStoreLogo-2x-ENGooglePlayLogo-2x-EN
  • © 2026 Rexel
  • Terms & Conditions
  • Manage Cookies
  • International Sites open_in_new
Rexel logo

A Rexel Group Company
© 2026 Rexel https://www.rexel.com/

A Rexel Group Company
© © 2026 Rexel www.rexel.com

A Rexel Group Company