Rexel Atlantic logo
place Branch Locator
handyman Digital Tools
person Log In
shopping_cart
0
Shopping Cart
menu_book
Browse Products
About Us Suppliers Solutions & Services
feedback
New
sell
Promotions
verified
Clearance
Request callback


Changing the pickup branch can affect product availability.

Try refining your search.
Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
 Changing the branch may affect the stock of all items. Some items may no longer have stock for purchase.
  • Browse
  • Enter New Address
Map content here

This website uses cookies to improve your online experience. By accepting you agree to allow us store cookies on your computer. Learn More

This website uses cookies to improve your online experience. By accepting you agree to allow us store cookies on your computer. Learn More

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

Confirm Add to Cart

You have a fixed quote in your cart. If you add this product to cart, all quoted products will be removed. Please complete the order for your quote first and add this product to the cart afterwards.

Or click the button below to replace your current cart with this product.

  1. Home
  2. Distribution
  3. Commercial Distribution
  4. Circuit Breakers
  5. MCCB Connector Kits, Lugs & Accessories
  6. QON312L125
  • 
Product videos
Product images
QON312L125 OEM MTG BASE 125A MAIN LUG 12
 Previous
 Next
MCCB Connector Kits, Lugs & Accessories - QON312L125 OEM MTG BASE 125A MAIN LUG 12 - QON312L125
SCHNEIDERlogo
SCHNEIDER

QON312L125 OEM MTG BASE 125A MAIN LUG 12

Product code: 
SCHQON312L125
Mfr Number: 
QON312L125

Contact your local branch to check product availability.

Look up branches

Log In

to view your price and product availability



Contact your sales representative to confirm availability.

Available Lengths
 EA

Min: 1 EA , Multiple  1 EA

View Alternative
 Item already in cart


Contact your sales representative to confirm availability.

 Add to cart
  

Technical Documents



Technical Documents

 Catalog Page
 Cut Sheet
 Drawing
 Submittal
Technical Documents
 Back

Technical Documents

 Catalog Page
 Cut Sheet
 Drawing
 Submittal

Product Details



Product Details

QON312L125 OEM MTG BASE 125A MAIN LUG 12
Load center interior, QO, mounting base, 3 phase, 12 spaces, 125A main lugs, OEM

QO Load Centers offer premium features like QO breakers, ground arc fault interrupters and surge arresters. QO load centers are designed for residential and industrial use to protect electrical systems, equipment and people. Systems are single or three phase and have indoor and outdoor versions. QO Load Centers enable the use of a full complement of accessories. Indoor enclosures are designed to be rotated 180 degrees to accommodate top or bottom service entrance feed. This QO OEM plug on mounting base is for 125A 240 VAC 3 phase 3 wire systems. This QO OEM mounting base has a 10 kA breaking capacity. This product is for 12 spaces. This mounting base will accept only QO plug on circuit breakers. The lugs will accept a wire range of 4 AWG to 2/0 AWG copper or aluminum wire. QO OEM bases is UL component recognized.


Technical Specifications



Technical Specifications

Enclosed MCCB Breakers Accessories, Lugs & Connectors
Width 202 mm
Height 204 mm
WEIGHT 0.680 kg
DEPTH 77 mm
Number Of Spaces 12
Packaging Made With Recycled Cardboard No
Reach Regulation Free of Substances of Very High Concern above the threshold
Circularity Profile N/A
Mercury Free Yes
Packaging Without Single Use Plastic No
Toxic Heavy Metal Free Yes
Reach Free Of Svhc Yes
 
Net Weight 0.680 kg
Product Certifications UL
[In] Rated Current 125 A
Product Or Component Type mounting base
Range Of Product QO
Awg Gauge AWG 4...AWG 2/0 aluminum/copper
Rohs Exemption Information Yes
[Ue] Rated Operational Voltage 120/240 V AC
Network Number Of Phases 3 phases 3 wires
Environmental Disclosure ENVPEP2101006
Loadcentre Type Main lugs
Short-Circuit Current 10 kA
Share this product
Please check the checkbox below to move along

F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.

We encourage you to find products that meet your needs and do not contain these gases.

Cookies Management

Please Choose your cookie settings

If Cookies are disabled, some features on the website may not work properly.More details found here inData protection

Subscribe to our newsletter and get access to sales, demos, training and more! Subscribe now
Rexel Atlantic
Rexel Atlantic
  • About Us
  • Branch Locations
  • Contact Us
  • Careers
  • Sustainability
  • FAQ
Resources
Resources
  • Categories
  • Brands & Manufacturers
  • Web User Guide
  • 24/7 Locker Pickup
  • Text Your Branch
  • Mobile App
  • Web Manager
Solutions & Services
Solutions & Services
  • First Nations Energy Savings
Legal
Legal
  • Accessibility
  • Modern Slave Policy
  • Modern Slavery Report
  • Privacy
  • Return
Social Mediasocial mediasocial mediasocial mediasocial media
Download our AppAppStoreLogo-2x-ENGooglePlayLogo-2x-EN
  • © 2026 Rexel
  • Terms & Conditions
  • Manage Cookies
  • International Sites open_in_new
Rexel logo

A Rexel Group Company
© 2026 Rexel https://www.rexel.com/

A Rexel Group Company
© © 2026 Rexel www.rexel.com

A Rexel Group Company