Changing the pickup branch can affect product availability.
This website uses cookies to improve your online experience. By accepting you agree to allow us store cookies on your computer. Learn More
This website uses cookies to improve your online experience. By accepting you agree to allow us store cookies on your computer. Learn More
Changing your ship-to location may impact your product pricing and availability.
Do you want to proceed with this change?
You have a fixed quote in your cart. If you add this product to cart, all quoted products will be removed. Please complete the order for your quote first and add this product to the cart afterwards.
Or click the button below to replace your current cart with this product.
Contact your local branch to check product availability.
to view your price and product availability
Contact your sales representative to confirm availability.
Min: 1 EA , Multiple 1 EA
Enclosed MCCB Breakers Accessories, Lugs & Connectors | |
| Lens Type | domed plastic |
|---|---|
| Width | 54 mm |
| Height | 70 mm |
| Size | 30 mm |
| Lens Material | polycarbonate |
| WEIGHT | 0.082 kg |
| Operating Position | any position |
| Bezel Material | plastic |
| Packaging Made With Recycled Cardboard | Yes |
| Reach Regulation | Free of Substances of Very High Concern above the threshold |
| Circularity Profile | ENVEOLI1710019EN |
| Mercury Free | Yes |
| Packaging Without Single Use Plastic | Yes |
| Toxic Heavy Metal Free | Yes |
| Reach Free Of Svhc | Yes |
| Net Weight | 0.082 kg |
| Product Certifications | UL 508 |
| Product Or Component Type | pilot light |
| Tightening Torque | 0.8-0.8 N.m IEC 60947-1 |
| Range Of Product | Harmony 9001SK |
| Rohs Exemption Information | Yes |
| Ambient Air Temperature For Operation | -25-70 °C |
| Environmental Disclosure | ENVPEP1710019EN |
| Nema Degree Of Protection | NEMA 1 |
| Connections - Terminals | screw clamp terminals, 1 x 0.22...2 x 1.5 mm² IEC 60947-1 |
| Electrical Shock Protection Class | class II IEC 61140 |
| Vibration Resistance | 7 gn 2-500 Hz)IEC 60068-2-6 |
|---|---|
| Bulb Base | BA 9s |
| Light Block Supply | direct 120 V AC/DC |
| Device Presentation | complete product |
| Shape Of Signaling Unit Head | round |
| Weee | The product must be disposed on European Union markets following specific waste collection and never end up in rubbish bins |
| Ip Degree Of Protection | IP66 IEC 60529 |
| [Us] Rated Supply Voltage | 120 V AC/DC |
| Mounting Diameter | 30 mm |
| Light Source | LED |
| Device Short Name | 9001SK |
| Cap/Operator Or Lens Colour | amber |
| Light Source Colour | yellow |
| Standards | CSA C22.2 No 14 |
| Ambient Air Temperature For Storage | -40-70 °C |
| Protective Treatment | TC |
| Shock Resistance | 50 gn IEC 60068-2-27 |
| [Ith] Conventional Free Air Thermal Current | 10:00 AM |
| [Uimp] Rated Impulse Withstand Voltage | 2.5 kV IEC 60947-1 |
| Cad Overall Width | 54 mm |
| Cad Overall Height | 70 mm |
| Short-Circuit Protection | 10 A cartridge fuse IEC 60947-5-1 |
| Cad Overall Depth | 42 mm |
| [Ui] Rated Insulation Voltage | 250 V 2)IEC 60947-1 |
| Shape Of Screw Head | cross slotted |
| Sustainable Packaging | Yes |
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.