Sleeves, Splices | |
| Mfrcode | ILSCO |
|---|---|
| Catalog Number | SPAR-250 |
| MFR UNSPSC | 39121458 |
| MFR FULLNAME | ILSCO CORP |
| PRODUCT NAME | SPLICE |
| PKG WEIGHT | 28.2 |
| PKG WEIGHT UOM | LB |
| PKG TYPE | PK |
| PKG QTY | 3 |
| PKG UOM | EA |
| PKG LENGTH | 14.25 |
| PKG DMNSN UOM (1) | IN |
| PKG HEIGHT | 3.75 |
| PKG WIDTH | 6.5 |
| PKG DMNSN UOM (2) | IN |
| PKG DMNSN UOM (3) | IN |
|---|---|
| PKG VOLUME | 347.3438 |
| PKG VOLUME UOM | IN |
| Type | IN LINE |
| APPROVAL | UL 453-G, CSA |
| Size | 7.91 INCH L X 2.43 INCH W X 1.62 INCH H |
| VOLTAGE RATING | 600 V |
| CONDUCTOR MATERIAL | ALUMINUM/COPPER |
| INSULATION TYPE | NO |
| MIN CONDUCTOR SIZE | 6 AWG |
| MAX CONDUCTOR SIZE | 250 MCM |
| Screw Size | 5/16 INCH DIA |
| Number of Screws | 4 |
| Minimum Conductor Size | 6 AWG |
| MAXIMUM CONDUCTOR SIZE | 250 MCM |
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.