Lugs | |
| Type | K2A-U |
|---|---|
| Material | High Strength Aluminum Alloy |
| Application | For Aluminum And Copper Conductors |
| Finish | Electro-Tin Plated |
| BRAND NAME | BURNDY |
| Special Features | Features: These Dual-Rated Two-Conductor Lugs Are Constructed From High Strength Aluminum Alloy And Electro Tin-Plated To Provide Low Contact Resistance |
|---|---|
| SUB BRAND | UNIVERSAL TERM |
| Standard | UL AL9CU Rated |
| Conductor Range (Main/Primary) | 2 AWG Stranded - 600 KCMIL |
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.