Sleeves, Splices | |
| Type | YS |
|---|---|
| Size | 2.38 IN Length X 19 IN Dimension B |
| Material | Copper |
| Application | For Heavy Duty Applications And Used At Higher Voltages Up To 35 KV |
| VOLTAGE RATING | 600 - 35000 V |
| Temperature Rating | 90 DEG C |
| BRAND NAME | BURNDY |
|---|---|
| Special Features | Features: UL Listed 90 DEG C |
| SUB BRAND | HYLINK |
| Standard | UL Listed At 90 DEG C |
| CONDUCTOR RANGE | 6 AWG Stranded |
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.