Sleeves, Splices | |
| Type | BISR |
|---|---|
| Material | Al6061-T6 Aluminum Body |
| Size | 41 IN Length X 1.19 IN Width X 2.1 IN Height |
| Application | For Indoor Use Only |
| Conductor Size | 250 KCMIL |
| Temperature Rating | 90 DEG C |
| VOLTAGE RATING | 600 V |
|---|---|
| BRAND NAME | BURNDY |
| Special Features | Features: Clear Plastisol Covered Al6061-T6 Aluminum Body: Saves Time |
| SUB BRAND | UNITAP |
| Standard | UL486B Listed At 90 DEG C |
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.