Lugs | |
| Material | 'HIGH CONDUCTIVITY ELECTROLYTIC COPPER, ELECTRO TIN PLATED |
|---|---|
| Width | 0.63 In. WIDE |
| Length | 1.83 In. LONG |
| TRADE SIZE | 3/8 In. BOLT HOLE |
| BRAND NAME | BURNDY |
| DESCRIPTION | ONE HOLE STANDARD BARREL COLOR CODED COPPER CODE CONDUCTOR COMPRESSION LUG |
| MANUFACTURE | FCI CANADA INC. |
| Mfr Part # | YAL6CT38 |
| Brand Series | YA-L |
| CSA / UL APPROVED | CSA/UL APPROVED |
|---|---|
| Unit of Measure | EACH |
| CARTON QTY. | 50 |
| ADDITIONAL DESCRIPTION | 600 VOLT to 35kV |
| Colour | BLUE COLOR CODE |
| TRADE MARK | HYLUG |
| STD. PACKAGE QTY. | 50 |
| Max Operating Temp or PSI | 90 Deg. C Max. |
| Cable Size (Awg) or Capacity | #6 AWG |
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.