Min: 1 CT , Multiple 1 CT
Other Terminals | |
| Catalog Number | 30-645 |
|---|---|
| PRODUCT NAME | CRIMP CONNECTOR |
| MFR UNSPSC | 39121409 |
| Mfrcode | IDEAL |
| MFR FULLNAME | IDEAL INDUSTRIES INC |
| PKG WEIGHT | 15 |
| PKG TYPE | PK |
| PKG QTY | 10000 |
| PKG WEIGHT UOM | LB |
| PKG UOM | EA |
| Type | INSULATED |
| Material | TIN PLATED COPPER |
|---|---|
| ADDITIONAL INFORMATION | COLOR WHITE |
| APPROVAL | UL, CSA |
| STANDARD PACKAGE | 10000 |
| VOLTAGE RATING | 600 V |
| INSULATION MATERIAL | NYLON |
| Temperature Rating | 221 DEG F |
| Wire Type | SOLID/STRANDED |
| Minimum Wire Combination Size | (2) #22 |
| Maximum Wire Combination Size | (1) #14, (2) #18 |
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.