Min: 750 EA , Multiple 750 EA
Twist-On Or Push-In Wire Connectors | |
| Mfrcode | 3M |
|---|---|
| Catalog Number | T/R+JUG |
| MFR UNSPSC | 39121409 |
| MFR FULLNAME | 3M ELECTRICAL MARKET MRO SOLUTIONS |
| PRODUCT NAME | WIRE CONNECTOR |
| PKG WEIGHT | 45.9 |
| PKG WEIGHT UOM | LB |
| PKG TYPE | CA |
| PKG QTY | 6000 |
| PKG UOM | EA |
| PKG DMNSN UOM (1) | IN |
| PKG LENGTH | 22 |
| PKG WIDTH | 21.2 |
| PKG DMNSN UOM (2) | IN |
| PKG HEIGHT | 8.6 |
| PKG DMNSN UOM (3) | IN |
| PKG VOLUME | 2.321 |
|---|---|
| PKG VOLUME UOM | CF |
| Type | WING |
| APPROVAL | UL, CSA, CE |
| STANDARD PACKAGE | 750 PER JUG |
| VOLTAGE RATING | 600 V, 1000 V (LIGHTING FIXTURE/LUMINARIE/SIGN) |
| Wire Size | 18 TO 12 AWG |
| COLOR | TAN/RED |
| Temperature Rating | 221 DEG F |
| Wire Type | COPPER, SOLID/STRANDED |
| Min Wire Combination Size | (2) #18 |
| Max Wire Combination Size | (5) #12 |
| Shell Material | POLYPROPYLENE/THERMOPLASTIC ELASTOMER |
| Spring Type | LIVE ACTION, SQUARE WIRE |
| Minimum Wire Combination Size | (2) #18 |
| Maximum Wire Combination Size | (5) #12 |
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.