Changing the pickup branch can affect product availability.
This website uses cookies to improve your online experience. By accepting you agree to allow us store cookies on your computer. Learn More
This website uses cookies to improve your online experience. By accepting you agree to allow us store cookies on your computer. Learn More
Changing your ship-to location may impact your product pricing and availability.
Do you want to proceed with this change?
You have a fixed quote in your cart. If you add this product to cart, all quoted products will be removed. Please complete the order for your quote first and add this product to the cart afterwards.
Or click the button below to replace your current cart with this product.
Contact your local branch to check product availability.
to view your price and product availability
Contact your sales representative to confirm availability.
Min: 1 JR , Multiple 1 JR
Twist-On Or Push-In Wire Connectors | |
| Mfrcode | IDI |
|---|---|
| Catalog Number | 30-454 |
| MFR UNSPSC | 39121409 |
| MFR FULLNAME | IDEAL |
| PRODUCT NAME | WIRE CONNECTOR |
| PKG WEIGHT | 1 |
| PKG TYPE | PK |
| PKG QTY | 250 |
| PKG UOM | EA |
| Type | CONTOURED WING |
| Material | THERMOPLASTIC SHELL |
| ADDITIONAL INFORMATION | FEATURES FLAME-RETARDANT SHELL |
| APPROVAL | UL 486-C, CSA C22.2, CE |
| Width | 1-3/16 In. (30mm) WIDE |
| STANDARD PACKAGE | 25 PER BOX |
| VOLTAGE RATING | 600 V |
| Wire Size | 14 TO 6 AWG |
| COLOR | BLUE |
| Temperature Rating | 221 DEG F |
| Wire Type | COPPER |
| Spring Type | LIVE ACTION, SQUARE WIRE |
|---|---|
| DESCRIPTION | TWIST-ON WINGED WIRE CONNECTOR |
| Mfr Part # | 30-454 |
| MANUFACTURE | IDEAL |
| CSA / UL APPROVED | CSA/UL APPROVED |
| Unit of Measure | EACH |
| CARTON QTY. | 50 |
| ADDITIONAL DESCRIPTION | APPROVED for 600V CIRCUIT & 1000V FIXTURE or SIGN CONNECTIONS |
| Height | 1-15/32 In. (37.5mm) HIGH |
| Colour | BLUE |
| PRODUCT RATINGS | UL94-V2 |
| TRADE MARK | WING-NUT |
| STD. PACKAGE QTY. | 250 |
| Max Operating Temp or PSI | 105 Deg. C (221 Deg. F) Max. |
| CABLE RANGE MAIN (END A) | MIN. 3#12 - MAX. 2#6 & 1#12 |
| PRICE PER | C |
| Cable Size (Awg) or Capacity | #14 AWG To #6 AWG |
| PUT-UP | BOX |
| Minimum Wire Combination Size | (3) #12 |
| Maximum Wire Combination Size | (1) #6, (2) #8 |
3M
B/G POUCH CONNECTOR BLUE/GREY 14-6AWG
Product code: MMMBGPOUCH
Min: 50 EA , Multiple 50 EA
Contact your sales representative to confirm availability.
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.