Changing the pickup branch can affect product availability.
This website uses cookies to improve your online experience. By accepting you agree to allow us store cookies on your computer. Learn More
This website uses cookies to improve your online experience. By accepting you agree to allow us store cookies on your computer. Learn More
Changing your ship-to location may impact your product pricing and availability.
Do you want to proceed with this change?
You have a fixed quote in your cart. If you add this product to cart, all quoted products will be removed. Please complete the order for your quote first and add this product to the cart afterwards.
Or click the button below to replace your current cart with this product.
Contact your local branch to check product availability.
to view your price and product availability
Contact your sales representative to confirm availability.
Min: 1 LN , Multiple 1 LN
Service Masts | |
| Mfrcode | MIC |
|---|---|
| MFR UNSPSC | 39121700 |
| Catalog Number | MM12 |
| MFR FULLNAME | T&B/MICROLECTRIC |
| PRODUCT NAME | SERVICE MAST |
| PKG WEIGHT | 42 |
| PKG WEIGHT UOM | LB |
|---|---|
| PKG TYPE | PK |
| PKG QTY | 10 |
| PKG UOM | EA |
| Size | 2 1/2 INCH OD X 12 FT L |
IPEX
TA35 077026 2 TERMINAL ADAPTER
Product code: IPETA35
Min: 1 EA , Multiple 1 EA
Contact your sales representative to confirm availability.
ABB
BQ2V 200A OVERHEAD METER SOCKET
Product code: THSBQ2V
Min: 1 EA , Multiple 1 EA
Contact your sales representative to confirm availability.
ABB
BQ2VGN 200A OVERHEAD METER SOCKET NEUTR
Product code: THSBQ2VGN
Min: 1 EA , Multiple 1 EA
Contact your sales representative to confirm availability.
ABB
BS2-TCV 200A/600V OH-UG OVRSIZE MTR SKT
Product code: THSBS2TCV
Min: 1 EA , Multiple 1 EA
Contact your sales representative to confirm availability.
IPEX
SLB60S 077546 2 LB FITTING
Product code: IPESLB60S
Min: 1 EA , Multiple 1 EA
Contact your sales representative to confirm availability.
IPEX
MO35 077942 2 PVC METER OFFSET
Product code: IPEMO35
Min: 1 EA , Multiple 1 EA
Contact your sales representative to confirm availability.
ABB
CI1716 2 STEEL LOCKNUT
Product code: THSCI1716
Min: 1 EA , Multiple 1 EA
Contact your sales representative to confirm availability.
ABB
1016BTB GROUND ELECTROD PLATE W/CON
Product code: THS1016BTB
Min: 1 EA , Multiple 1 EA
Contact your sales representative to confirm availability.
ABB
KIT200AM MAST KIT 200 AMP
Product code: THSKIT200AM
Min: 1 EA , Multiple 1 EA
Contact your sales representative to confirm availability.
ABB
KIT200NSMH 200A MAST KIT NS
Product code: THSKIT200NSMH
Min: 1 EA , Multiple 1 EA
Contact your sales representative to confirm availability.
ABB
KIT200MH MAST KIT 200 AMP
Product code: THSKIT200MH
Min: 1 EA , Multiple 1 EA
Contact your sales representative to confirm availability.
ABB
MMK-2NMH MICROLECTRIC 200A MAST KIT
Product code: THSMMK2NMH
Min: 1 EA , Multiple 1 EA
Contact your sales representative to confirm availability.
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.