Wire Pulling Lubricant | |
| Mfrcode | GRN |
|---|---|
| Catalog Number | CLR-Q |
| MFR UNSPSC | 27113100 |
| MFR FULLNAME | GREENLEE INC |
| PRODUCT NAME | LUBRICANT |
| PKG WEIGHT | 9.112 |
| PKG TYPE | PK |
| PKG WEIGHT UOM | LB |
| PKG QTY | 4 |
| PKG UOM | EA |
| PKG LENGTH | 7.1 |
| PKG WIDTH | 7.1 |
| PKG HEIGHT | 11.6 |
| PKG VOLUME | 584.756 |
| PKG VOLUME UOM | CI |
| Material | POLYMER BASE w/NO SILICON ADDITIVES |
| APPROVAL | UL, CUL |
| Application | ELECTRICAL/DATACOM CABLE PULL |
| CONTAINER CAPACITY | 1 QUART |
|---|---|
| Base Material | POLYMER |
| TRADE SIZE | 1 QUART (0.95 LITRE) |
| Temperature Rating | 20 TO 190 DEG F |
| DESCRIPTION | CABLE PULLING LUBRICANT |
| Mfr Part # | CLR-Q |
| MANUFACTURE | GREENLEE |
| CSA / UL APPROVED | CSA/UL APPROVED |
| Unit of Measure | EACH |
| CARTON QTY. | 1 |
| ADDITIONAL DESCRIPTION | 'ENVIRONMENTALLY SAFE, NON-HAZARDOUS, NON-TOXIC & NON-CORROSIVE |
| Colour | CLEAR |
| TRADE MARK | CLEAR LUBE |
| STD. PACKAGE QTY. | 4 |
| Max Operating Temp or PSI | 88 Deg. C (190 Deg. F) Max. |
| Min. Operating Temp or PSI | MINUS 6 Deg. C (20 Deg. F) Min. |
| WEIGHT/PER | 2.3 Lb./EACH |
IDEAL INDUSTRIES
31-388 LUBE CLEAR GLIDE 1US QUART
Product code: IDE31388
Min: 1 EA , Multiple 1 EA
Contact your sales representative to confirm availability.
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.