false (View Projects)
We have updated our data protection policies based on new GDPR act. See Details
Update Cart?

Changing division would affect availability and pricing of products in your cart.

Please update your zip code for accurate availability information.
Total
text.skipToContent text.skipToNavigation
Your shipping address has been updated

8101 660W 250V INC LAMPHOLDER

Mfr Number: 8101
Product Code: LEV8101

Product Description
My Price
$3.25 / EA

Please call 1-888.739.3577 for pricing_Anonymous.

This product is no longer available to purchase.

View Alternative

EA
Min: 1 / EA

clear
Wire Cut Options

Ft
Min 1 ft.
Note:Additional Fees may apply for cutting services or pulling heads
Product details
Don't see what you are looking for?   Select your search attributes, then click search to find similar products.
Wallplates
Wallplates
Feature Feature details
Mfrcode LEV
Pkg Volume UOM CI
Additional Information SCREW SHELL MATERIAL ALUMINUM
Type FIXTURE
Mounting TWIST LOCK
Lamp Wattage 660 W
Approval UL, CSA, NOM
Size 1.75 INCH DIA X 1.47 INCH H
Voltage Rating 250 V
Terminal Type 18 AWG 9 INCH AWM/TEW WIRE LEAD
Body Material UNGLAZED PORCELAIN
Operator Type KEYLESS
Construction TWO PIECE, RING TYPE
Number of Circuits 1
Lamp Base MEDIUM
Pkg Volume .63
Pkg Dmnsn UOM(3) IN
Catalog Number 8101
Mfr UNSPSC 39111803
Mfr Fullname LEVITON MFG CO.
Product Name INCANDESCENT LAMPHOLDER
Pkg Weight UOM LB
Pkg Type PK
Pkg Qty 100
Pkg Weight 21.3
Pkg UOM EA
Pkg Length 11.5
Pkg Dmnsn UOM(1) IN
Pkg Width 10.4
Pkg Dmnsn UOM(2) IN
Pkg Height 9.3
Body Color WHITE

We only have
left in our stock and this product will no longer be manufactured.

Would you like to add to cart?

Successfully added to cart.

Still need more? Here is an alternative product.

This product is not available and is no longer being manufactured.

Here is alternative that may suit your needs.

Adding this product to your cart will change your pick up branch.
Min: : /

You have a quote in your cart, so if you add this to your cart it will remove all products from your cart.

Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.

Changing your branch may impact product availability.

Do you want to proceed with this change?

Confirm Collection