false (View Projects)
We have updated our data protection policies based on new GDPR act. See Details
Update Cart?

Changing division would affect availability and pricing of products in your cart.

Please update your zip code for accurate availability information.
Total
text.skipToContent text.skipToNavigation
Your shipping address has been updated

1223-7PR RD SW TGL LITED 3W 20A277VAC

Mfr Number: 1223-7PR
Product Code: LEV12237PR

Product Description
My Price
$97.95 / EA

Please call 1-888.739.3577 for pricing_Anonymous.

This product is no longer available to purchase.

View Alternative

EA
Min: 1 / EA

clear
Wire Cut Options

Ft
Min 1 ft.
Note:Additional Fees may apply for cutting services or pulling heads
Product details
Don't see what you are looking for?   Select your search attributes, then click search to find similar products.
Switches
Switches
Feature Feature details
Mfrcode LEV
Application INDUSTRIAL
Size 1.31 INCH W X 1.03 INCH D X 4.06 INCH H
Voltage Rating 277 V
Color RED
Current Rating 20 AMPERE
Operation Type THREE WAY
Switch Type 277 V 20 AMPERE THREE WAY TOGGLE
Power Rating 1 HP AT 120 V, 2 HP AT 240 V
Wiring BACK, SIDE
Approval UL 20, CSA C22.2, NOM 057
Additional Information OPERATING TEMPERATURE -40 TO 65 DEG C
Pkg Type PH
Catalog Number 1223-7PR
Mfr Fullname LEVITON MFG CO.
Mfr UNSPSC 39122211
Product Name AC SWITCH
Pkg Weight 7
Pkg Qty 10
Pkg UOM EA
Type PILOT LIGHT, ILLUMINATED TOGGLE
Material THERMOPLASTIC BODY, POLYCARBONATE TOGGLE
Wall Plate Included NO

We only have
left in our stock and this product will no longer be manufactured.

Would you like to add to cart?

Successfully added to cart.

Still need more? Here is an alternative product.

This product is not available and is no longer being manufactured.

Here is alternative that may suit your needs.

Adding this product to your cart will change your pick up branch.
Min: : /

You have a quote in your cart, so if you add this to your cart it will remove all products from your cart.

Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.

Changing your branch may impact product availability.

Do you want to proceed with this change?

Confirm Collection