$73.95 / EAThis product is no longer available to purchase.
Min: 1 EA
Surge Protective & Isolated Ground Devices | |
Type | Type 3 SPD |
---|---|
Amperage Rating | 20 AMP |
Sub Brand | Decora Plus |
Brand Name | Leviton Canada |
Short Circuit Rating | 5 KAMP |
Outlet | Single |
Operating Temperature | -40 to +60 DEG C |
Voltage Rating | 125 V |
---|---|
Application | Commercial |
Size | 3.81 H x 1.7 W x 1.47 D IN |
Mounting | Box |
Material | Polycarbonate |
Environmental Conditions | Flammability (Rated UL 94 V-2) |
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.